Shop All Pipe Straps
Zoro Select
HD Pipe Strap, Steel, 2 In, 5 13/16 In L
Mfr # HDPS-200
Zoro # G0623917
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length (In.) 5 13/16 in
- Width 1-1/4"
- Pipe Size (In.) 2 in
- Width (In.) 1 1/4 in
Product Information
- Brand Zoro Select
- MFR # HDPS-200
- Zoro # G0623917
- Country of Origin United States
- Category Pipe Straps
Dimensions
Length (In.) | 5 13/16 in |
Width | 1-1/4" |
Pipe Size (In.) | 2 in |
Width (In.) | 1 1/4 in |
Hole Dia. (In.) | 7/16 in |
For Copper Tube Size | 2 3/8 in |
Overall Width | 1.25 in |
Mounting Hole Diameter | 0.44 in |
For Maximum Outside Diameter | 2 3/8 in |
Overall Height | 2.38 in |
Overall Length | 5.81 in |
For Pipe Size | 2 in |
Details
Material | Steel |
Type | Plain Steel |
Item | Heavy Duty Pipe Strap |
Thickness (In.) | 1/8 in |
Metal Detectable | Yes |
Number of Mounting Holes | 2 |
Clamp Material | Steel |
For Use On | Pipe |
Thickness | 10 ga |
Clamp Type | Two-Hole |
Description
Heavy Duty Pipe Strap, Bolt Material Not Applicable, Clamp Material Steel, Clamp Material Finish Not Applicable, Clamp Type Two-Hole, Cushion Material Not Applicable, For Copper Tube Size 2 3/8 in, For Maximum Outside Diameter 2 3/8 in, For Pipe Size 2 in, Load Capacity Not Applicable, Mounting Hole Diameter 0.44 in, Number of Mounting Holes 2, Overall Height 2.38 in, Overall Length 5.81 in, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO ADAPTER CPR PRSXFIP 3/4 in. (9024950PCU)
- ASI GLOBAL PARTITIONS Zamac Door Pull Use W/Plastic Partition (40-8511704)
- DELTA 2.84 L, Accessory, Pivotal 42", Cntmp DecrGrbBr MtB, Matte Black (41842-BL)
- PLAST-O-MATIC Pressure Regulator, 1-1/2 In, 5 to 125 psi (PRHM150V-PP)
- ZORO SELECT HD Pipe Strap, 304SS, 4 In, 8 13/16 In L (HDSS-400)
- ZORO SELECT Pipe Strap, Galvanized, 4 In, 8 1/8 In L (GA-400PS)
- ZORO SELECT Tube Strap, 1 1/2in, Pk5 (C624 11/2)
- ZORO SELECT HD Pipe Strap, Zinc Plated, 1 1/2 In (HDPZ-150)
- ZORO SELECT HD Pipe Strap, Steel, 4 In, 8 13/16 In L (HDPS-400)
- ZORO SELECT Single Hole Wrap Strap, Pipe Sz 1 1/4 In (0500381041)
- HYDRA-ZORB Strut Mount Cushion Clamp, 5/8" OD Tube, Electro Galvanized Gold (100062)
- Zoro Select Pipe Straps