Shop All Pipe Straps
Zoro Select
HD Pipe Strap, Steel, 1 1/2 In, 5 9/16 In L
Mfr # HDPS-150
Zoro # G2171233
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length (In.) 5 9/16 in
- Width 1-1/4"
- Pipe Size (In.) 1 1/2 in
- Width (In.) 1 1/4 in
Product Information
- Brand Zoro Select
- MFR # HDPS-150
- Zoro # G2171233
- Country of Origin United States
- Category Pipe Straps
Dimensions
Length (In.) | 5 9/16 in |
Width | 1-1/4" |
Pipe Size (In.) | 1 1/2 in |
Width (In.) | 1 1/4 in |
Hole Dia. (In.) | 7/16 in |
Overall Length | 5.56 in |
For Maximum Outside Diameter | 1 29/32 in |
Overall Height | 1.9 in |
For Pipe Size | 1 1/2 in |
Mounting Hole Diameter | 0.44 in |
For Copper Tube Size | 1 29/32 in |
Overall Width | 1.25 in |
Details
Material | Steel |
Thickness (In.) | 1/8 in |
Item | Heavy Duty Pipe Strap |
Type | Plain Steel |
Metal Detectable | Yes |
Number of Mounting Holes | 2 |
Thickness | 10 ga |
For Use On | Pipe |
Clamp Material | Steel |
Clamp Type | Two-Hole |
Description
Heavy Duty Pipe Strap, Bolt Material Not Applicable, Clamp Material Steel, Clamp Material Finish Not Applicable, Clamp Type Two-Hole, Cushion Material Not Applicable, For Copper Tube Size 1 29/32 in, For Maximum Outside Diameter 1 29/32 in, For Pipe Size 1 1/2 in, Load Capacity Not Applicable, Mounting Hole Diameter 0.44 in, Number of Mounting Holes 2, Overall Height 1.9 in, Overall Length 5.56 in, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY William H Harvey 403683 1 oz Master Plumber Heat Proof Grease (403683)
- BRASSCRAFT Replacement Stem for Straight and Angle Stop Valves (R15S-2P+5)
- REMKE Thread Adapter, M20 Ext Thread, 1/2" NPT (RAM-20M50F)
- DIXON EZ Boss-Lock Type D Cam and Groove Coupler, 1-1/2 in Nominal, Female Coupler x FNPT End Style, 316 (RD150EZ)
- ZORO SELECT Two Hole Strap, Pipe Sz 1 In (0500381223)
- ZORO SELECT HD Pipe Strap, Zinc Plated, 3In, 7 5/16In L (HDPZ-300)
- ZORO SELECT Pipe Strap, Galvanized, 4 In, 8 1/8 In L (GA-400PS)
- ZORO SELECT Pipe Strap, Copper, 3/4" Pipe Size (CC-75PS)
- ZORO SELECT 1/4"-20 Cold Rolled Steel Square T-Joint Fastener, 10 pk. (0375B)
- ZORO SELECT Pipe Strap, Galvanized, 1" Pipe Size (GA-100PS)
- ANVIL Side Mount Strap, Pipe Sz 3/4 In (0500381405)
- Zoro Select Pipe Straps