Shop All Marking and Warning Tapes
Zoro Select
Hazard Marking Tape, Roll, 4In W, 54 ft. L
Mfr # 8AAK5
Zoro # G4903674
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Legend No Legend
- Adhesion Strength 1.7 oz/in
- Thickness 7 mil
- Standards OSHA
Product Information
- Brand Zoro Select
- MFR # 8AAK5
- Zoro # G4903674
- Country of Origin Multiple
- Category Marking and Warning Tapes
Dimensions
Roll Length | 54 ft |
Diameter | 3 in |
Width | 4 in |
Imperial Tape Width | 4 in |
Imperial Tape Length | 54 ft |
Details
Description
Floor Marking Tape, Continuous Roll, Striped, Green/White, 4 in, 54 ft, 7 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST FR Antistatic Henley T-Shirt, Med (FR32)
- ACCUFORM Status Alert Tag, 5-3/4 x 3-1/4, PK25 (TRS328PTP)
- DUNLOP Men's Steel Hip Wader Black (8685600)
- WERMA Buzzer, 24VAC/DC, Black, 2-3/64" W, IP65 (10901075)
- ZORO SELECT Floor Marking Tape, Roll, 4 in. W, PK2 (24WH21)
- ZORO SELECT Safety Warning Tape, Roll, 3In W, 60 ft. L (8AFH0)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 54 ft. L (9NM08)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D725)
- ZORO SELECT Marking Tape, Roll, 1In W, 30 ft. L (3TZR7)
- ZORO SELECT Marking Tape, Roll, 3In W, 150 ft. L (15D049)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (3YRZ8)
- Zoro Select Marking and Warning Tapes