Shop All Marking and Warning Tapes
Zoro Select
Hazard Marking Tape, Roll, 4In W, 180 ft. L
Mfr # 3JRX1
Zoro # G4892501
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Retroreflective Grade Non-Reflective
- Width 4 in
- Roll Length 180 ft
- Legend No Legend
- Glow-in-the-Dark No
Product Information
- Brand Zoro Select
- MFR # 3JRX1
- Zoro # G4892501
- Country of Origin Taiwan, Province of China
- Category Marking and Warning Tapes
Dimensions
Width | 4 in |
Roll Length | 180 ft |
Diameter | 3 in |
Imperial Tape Width | 4 in |
Imperial Tape Length | 180 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Blue, 4 in, 180 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Tower Light, 120VAC, Amber, Green, Red (62960001)
- MSA SAFETY Single Gas Detector, Oxygen (10092523)
- CROWN BOILER CO Gas Valve (3507220)
- ROCKY Original Ride Roper Western Boot, 11W (FQ0001108)
- ZORO SELECT Floor Marking Tape, Roll, 3 in. W, PK2 (24WH28)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 54 ft. L (9NM08)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8PCN7)
- ZORO SELECT Floor Marking Tape, Roll, 4 in. W, PK2 (24WH21)
- ZORO SELECT Hazard Marking Tape, Roll, 8In W, 54 ft. L (9JWU4)
- ZORO SELECT Marking Tape, Roll, 3In W, 30 ft. L (8REL7)
- BERTECH Safety Warning Hazard Floor Tape, 1 In. Wide x 54 Feet Long, Red and White Stripes (BERST-1RW)
- Zoro Select Marking and Warning Tapes