Shop All Marking and Warning Tapes
Zoro Select
Hazard Marking Tape, Roll, 2In W, 180 ft. L
Mfr # 9WK03
Zoro # G3921407
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Retroreflective Grade Non-Reflective
- Tape Format Continuous Roll
- Width 2 in
- Performance Temp. 14 Degrees to 176 Degrees F
Product Information
- Brand Zoro Select
- MFR # 9WK03
- Zoro # G3921407
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 2 in |
Roll Length | 180 ft |
Diameter | 3 in |
Imperial Tape Width | 2 in |
Imperial Tape Length | 180 ft |
Description
Floor Marking Tape, Continuous Roll, Message, Red/White, 2 in, 180 ft, 7 mil, Vinyl, Approved Vendor, Legend Emergency Exit, Message Color Red, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER TZe Adhesive Laminated Labeling Tape, 1.4x26.2 ft, Black on Yellow (TZE661)
- HONEYWELL SERVUS Men's Steel Knee Boots Brown (22234/11)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-55-361-1 (LAT-55-361-1)
- C.H. HANSON Stencil, Handicap, 34 x 34 In. (70342)
- ZORO SELECT Floor Marking Tape, Roll, 4 in. W, PK2 (24WH21)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D723)
- ZORO SELECT Hazard Marking Tape, Arrow, 2In, 180 ft. L (8AFD1)
- ZORO SELECT Marking Tape, Roll, 2In W, 180 ft. L (21U170)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8VUJ6)
- ZORO SELECT Anti Slip Marking Tape, 2In W, White (LB24902)
- 3M Marking Tape, 2In W, 108 ft. L, Red (471)
- Zoro Select Marking and Warning Tapes