Shop All Marking and Warning Tapes
Zoro Select
Hazard Marking Tape, Roll, 1In W, 54 ft. L
Mfr # 8XXZ5
Zoro # G4901757
original price:
$2.29
17% off
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. 14 Degrees to 176 Degrees F
- Retroreflective Grade Non-Reflective
- Material vinyl
- Diameter 3 in
- Roll Length 54 ft
Product Information
- Brand Zoro Select
- MFR # 8XXZ5
- Zoro # G4901757
- Country of Origin Taiwan, Province of China
- Category Marking and Warning Tapes
Dimensions
Diameter | 3 in |
Roll Length | 54 ft |
Width | 1 in |
Imperial Tape Length | 54 ft |
Imperial Tape Width | 1 in |
Description
Floor Marking Tape, Continuous Roll, Striped, Black/Orange, 1 in, 54 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Now Hiring Nail Tech Yard Sign & Stake outdoor plastic coroplast window, C-1216 NAIL TECH (C-1216 NAIL TECH)
- DUPONT Boot Covers, Clean/Sterile, White, XL, PK100 (IC447SWHXL0100CS)
- CUT PRO Cut Resistant Glove, PR (92713PUXL)
- SUNDSTROM SAFETY Membrane Kit (R01-2004)
- ZORO SELECT Floor Marking Tape, Roll, 3 in. W, PK2 (24WH10)
- ZORO SELECT Floor Marking Tape, 4 in. W, 72yd/Roll, PK2 (24WH29)
- ZORO SELECT Marking Tape, Roll, 3In W, 15 ft. L (3TZT2)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 54 ft. L (3YRX5)
- ZORO SELECT Safety Warning Tape, Roll, 3In W, 60 ft. L (9TZM8)
- ZORO SELECT Marking Tape, Roll, 4In W, 180 ft. L (21U172)
- BRADY Floor Marking Tape, Cross, 4In W, Wht, PK20 (104483)
- Zoro Select Marking and Warning Tapes