Shop All Marking and Warning Tapes
Zoro Select
Hazard Marking Tape, Roll, 1In W, 54 ft. L
Mfr # 8TME4
Zoro # G4903701
product price: $2.49
/ea
$2.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 5 mil
- Die Cut Shape Continuous Roll
- Standards OSHA
- Tape Format Continuous Roll
- Legend No Legend
Product Information
- Brand Zoro Select
- MFR # 8TME4
- Zoro # G4903701
- Country of Origin Taiwan, Province of China
- Category Marking and Warning Tapes
Dimensions
Width | 1 in |
Roll Length | 54 ft |
Diameter | 3 in |
Imperial Tape Length | 54 ft |
Imperial Tape Width | 1 in |
Description
Floor Marking Tape, Continuous Roll, Striped, Green/White, 1 in, 54 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC BDU Trouser, 2XL, Charcoal Gray (1308)
- ACCUFORM Arc Flash Label, Bilingual, 5x7 in, Dura-Vinyl, SBLELC334 (SBLELC334)
- BDG 15 Gauge Seamless Knit Anti-Static Nylon/Copper w/ PU Palm, Size M (8) (99-1-9779-8)
- BEGHELLI Wet Location, Vandal Resistant Exit Sign (FTZHTLR1UWW-120277V)
- ZORO SELECT Marking Tape, Roll, 3In W, 15 ft. L (9CLG0)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D720)
- ZORO SELECT Warning Tape, Roll, 3In W, 60 ft. L (9AEF6)
- ZORO SELECT Floor Marking Tape, Roll, 3 in. W, PK2 (24WH26)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 54 ft. L (3YRY2)
- ZORO SELECT Marking Tape, Roll, 1In W, 30 ft. L (3TZR7)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (8A859)
- Zoro Select Marking and Warning Tapes