Shop All Fences & Gates
Zoro Select
Hardware Cloth, Height 48 In., 19 Ga.
Mfr # 4LVE8
Zoro # G3430077
product price: $96.79
/ea
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Size 1/2 x 1/2
- Length 50 ft
- Color Gray
- Material Carbon Steel
- Finish Galvanized
Product Information
- Brand Zoro Select
- MFR # 4LVE8
- Zoro # G3430077
- UPC # 190735514207
- Country of Origin China
- Category Fences & Gates
Dimensions
Height | 4 ft |
Mesh Size | 1/2 x 1/2 |
Length | 50 ft |
Opening Size | 1.088 in |
Overall Width | 4 ft |
Overall Length | 50 ft |
Details
Color | Gray |
Material | Carbon Steel |
Item | Steel Hardware Cloth |
Finish | Galvanized |
Mesh Shape | Square |
Gauge | 19 |
Mesh Type | Welded |
Open Area | 30 % |
Coating | Zinc |
Description
Steel Hardware Cloth, Material Carbon Steel, Overall Length 50 ft, Overall Width 4 ft, Wire Diameter 0.9116 in, Mesh Type Welded, Open Area 30 Percent, Mesh Size 1/2 x 1/2, Opening Size 1.088 in, Color Gray, Coating Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO US Navy Flag, 4x6 Ft, Nylon (439031)
- STENS Parts Box 415-517 For 4" Wide X 12" Length 10/Cs (415-517)
- NYLGLO US Air Force Flag, 4x6 Ft, Nylon (439012)
- ACORN INTERNATIONAL Vinyl Coated Poultry Netting (PNVCGN12425)
- ZORO SELECT Hardware Cloth, Height 24 In., 19 Ga (4LVE6)
- ZORO SELECT Hardware Cloth, Height 36 In., 19 Ga (4LVE7)
- ZORO SELECT Chn Lnk Fbrc, 4 ft.x50 ft. Mesh 2-3/8 In. (4LVK7)
- ZORO SELECT Deer Fence, 7 ft. H, 330 ft. L, Black (1A120246)
- ZORO SELECT Snow Fence, Black, 1-1/4" x 2" Mesh Size (SF5048100 B)
- ZORO SELECT Poultry Netting, Height 48 In, 50 Ft. (4LVF4)
- BEKAERT 330' 20966 Game Fence (118288)
- Zoro Select Fences & Gates