Shop All Identification Labels
Zoro Select
Hard Hat Sticker Labels, PK10
Mfr # LHTL273
Zoro # G7285294
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Vinyl
- Subject Matter Social Distancing
- Shape Circle
- Legend No Offense, Just Makes Sense
- Self-Adhesive Yes
Product Information
- Brand Zoro Select
- MFR # LHTL273
- Zoro # G7285294
- UPC # 841669142294
- Country of Origin United States
- Category Identification Labels
Dimensions
Diameter | 2 1/4 in |
Details
Item | Hard Hat Label |
Material | Adhesive Vinyl |
Subject Matter | Social Distancing |
Shape | Circle |
Legend | No Offense, Just Makes Sense |
Self-Adhesive | Yes |
Retroreflective Grade | Non-Reflective |
Preprinted Text Color | White |
Visibility | Standard |
Preprinted Text | No Offense Just Makes Sense |
Number of Labels | 10 |
Preprinted Images | No Shaking Hands Symbol |
Description
Hard Hat Label, Diameter 2 1/4 in, Height Not Applicable, Material Adhesive Vinyl, Number of Labels 10, Preprinted Images No Shaking Hands Symbol, Preprinted Text No Offense Just Makes Sense, Preprinted Text Color White, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Social Distancing, Visibility Standard, Width Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Professional Crystal Gel Knee Pads, Green, PR (BLSH-HD-PVC-KP-2G)
- KISHIGO Large Class 2 High Visibility Vest, Lime (1056-L)
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0024YB)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Staz-On, Black (82769)
- ZORO SELECT Out Of Svce Bilingual Tag, 3/8 In, PK10, 8CMR9 (8CMR9)
- ZORO SELECT 1/4" x 1/4" Dot Label, Pk1000 (3VCL2)
- ZORO SELECT Tag, Empty Cylinder, Red, PK25 (8AD20)
- ZORO SELECT Thermal Transfer Printer Labls, 2x1in, PK8 (35YP22)
- ZORO SELECT Out Of Svce Bilingual Tag, 3/8 In, PK100 (8XCV1)
- ZORO SELECT Thermal Transfer Printer Labls, 4x6in, PK4, 35YP20 (35YP20)
- FUEL STICKERS Employees Must Wash Hands Sign Sticker: Foodservice, Peel & Stick, Hvy-Dty, 6''x2'', 20PK (Z-EMWH-20PK)
- Zoro Select Identification Labels