Shop All Pipe Hanger Strap
Zoro Select
Hanging Strap, 100FtL, Copper Plated Steel
Mfr # 24CC100
Zoro # G2235362
original price:
$54.43
4% off
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Perforated
- Length (Ft.) 100 ft
- Width 3/4 in
- Material Copper Plated Steel
- Length (In.) 100 ft.
Product Information
- Brand Zoro Select
- MFR # 24CC100
- Zoro # G2235362
- Country of Origin United States
- Category Pipe Hanger Strap
Dimensions
Length (Ft.) | 100 ft |
Width | 3/4 in |
Length (In.) | 100 ft. |
Mounting Hole Diameter | 5/32 in, 1/4 in |
Overall Length | 100 ft |
Overall Width | 3/4 in |
Details
Item | Hanging Strap |
Type | Perforated |
Material | Copper Plated Steel |
Gauge | 24 |
Band Type | Perforated/Holes |
Hanger Material | Steel |
For Use On | Pipe |
Mount Type | Bolt, Nail |
Metal Material Gauge | 24 ga |
Finish | Copper-Plated |
Hole Spacing | 1/2 in |
Description
Hanging Strap, Finish Copper-Plated, Hanger Material Steel, Hole Spacing 1/2 in, Metal Material Gauge 24 ga, Mounting Hole Diameter 5/32 in, 1/4 in, Overall Length 100 ft, Overall Width 3/4 in, For Use On Pipe, Mount Type Bolt, Nail, Band Type Perforated/Holes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Single Outlet Garbage Disposal Air Switch Kit, Matte Black (KASK310)
- ZORO SELECT 2" Butt Weld T316L SS Short Tangent 90 Degree Elbow (2WCL-6L2.0)
- ELKAY Elkay Ezh2O Cooler Kit-Ss Stainless Steel (LZS8WSSK)
- KOHLER Kit, Aerator, .5 Gpm, Jr (1081239)
- ZORO SELECT Duct Strapping 24 GA, 1 in W (DSS-241-10)
- ZORO SELECT Duct Strapping, Galvanized Steel, 24 GA, 1 in W x (DS-241)
- ZORO SELECT Hanging Strap, 10 Ft L, Galv Steel (IBI-20)
- ZORO SELECT Hanging Strap, 10Ft L, Copper Plated Steel (ICI-24)
- ZORO SELECT Strap, Hanging (U623)
- ZORO SELECT Hanging Strap, 100 Ft L, Galv Steel (24P100)
- OATEY 50 ft. 28 Gauge Galvanized Steel Hanger Strap (254883)
- Zoro Select Plumbing Accessories