Shop All Pipe Hanger Strap
Zoro Select
Hanging Strap, 100 Ft L, Galv Steel
Mfr # 24P100
Zoro # G1759685
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Perforated
- Length (Ft.) 100 ft
- Width 3/4 in
- Material Galvanized steel
- Gauge 24
Product Information
- Brand Zoro Select
- MFR # 24P100
- Zoro # G1759685
- Country of Origin United States
- Category Pipe Hanger Strap
Dimensions
Length (Ft.) | 100 ft |
Width | 3/4 in |
Length (In.) | 100 ft. |
Overall Width | 3/4 in |
Overall Length | 100 ft |
Mounting Hole Diameter | 5/32 in, 1/4 in |
Details
Item | Hanging Strap |
Type | Perforated |
Material | Galvanized steel |
Gauge | 24 |
For Use On | Pipe |
Hole Spacing | 1/2 in |
Mount Type | Bolt, Nail |
Band Type | Perforated/Holes |
Resistance Properties | Corrosion Resistant |
Metal Material Gauge | 24 ga |
Finish | Galvanized |
Hanger Material | Steel |
Description
Hanging Strap, Finish Galvanized, Hanger Material Steel, Hole Spacing 1/2 in, Metal Material Gauge 24 ga, Mounting Hole Diameter 5/32 in, 1/4 in, Overall Length 100 ft, Overall Width 3/4 in, For Use On Pipe, Mount Type Bolt, Nail, Band Type Perforated/Holes, Resistance Properties Corrosion Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Supply Hose, Metal, For 38WF60, 38WF61 (A924162-0070A)
- KOHLER Deerfield 33" X 22" X 9-5/8" Top-Moun (5873-4-0)
- KOHLER Lavatory Grid Drain Without Overflow (7129-2BZ)
- FASADE Fasade 18in x 24in Traditional 4 Antique Bronze Backsplash Panel 5pk (PB5131)
- ZORO SELECT 304SS Perforated Hanging Strap, 10 ft. L (24SS10-10)
- ZORO SELECT Duct Strapping, Galvanized Steel, 24 GA, 1 in W x (DSS-241)
- ZORO SELECT Duct Strapping, Galvanized Steel, 26 GA, 1 in W x (DS-261)
- ZORO SELECT Strap, Hanging (U623)
- ZORO SELECT Duct Strapping, Galvanized Steel, 20 GA, 1 in W x (DSS-201-10)
- ZORO SELECT Duct Strapping 24 GA, 1 in W (DSS-241-10)
- ZORO SELECT Duct Strapping 24 GA, 1 in W (DS-241-10)
- Zoro Select Plumbing Accessories