Shop All Hanger Mount Vibration Isolators
Zoro Select
Hanger Vibration Isolator, 20 to 45 lb.
Mfr # 48PW78
Zoro # G5576606
original price:
$14.74
14% off
new price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Isolator Type Neoprene
- Capacity Range 20 to 45 lb
- Deflection Range 0.18 in to 0.35 in
- Max. Rod Dia. 1/2 in
- Lower Rod Penetration 1 3/4 in
Product Information
- Brand Zoro Select
- MFR # 48PW78
- Zoro # G5576606
- UPC # 190735904350
- Country of Origin China
- Category Hanger Mount Vibration Isolators
Dimensions
Max. Rod Dia. | 1/2 in |
Height | 2 3/4 in |
Width | 2 1/4 in |
Details
Item | Hanger Mount Vibration Isolator |
Isolator Type | Neoprene |
Capacity Range | 20 to 45 lb |
Deflection Range | 0.18 in to 0.35 in |
Lower Rod Penetration | 1 3/4 in |
Color Mark | Black |
Description
Hanger Mount Vibration Isolator, Neoprene, Capacity Range 20 to 45 lb, Deflection Range 0.18 in to 0.35 in, Max. Rod Dia. 1/2 in, Lower Rod Penetration 1 3/4 in, Height 2 3/4 in, Width 2 1/4 in, Color Mark Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6" 10/14 TPI Straight Back Bi-Metal Reciprocating Blade (2 pack) (DW4845-2)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 in Size, Deep Socket, Black Phosphate (49-66-6339)
- GREY PNEUMATIC SOC 5/8 1/2D IMP HEX (2920F)
- HYDE Taping Knife, Flexible, 10", SS (09363)
- ZORO SELECT Hanger Vibration Isolator, 30 to 75 lb. (48PW76)
- ZORO SELECT Hanger Vibration Isolator, 55 to 76 lb. (48PW81)
- ZORO SELECT Hanger Vibration Isolator, 80 to 113 lb. (48PW82)
- ZORO SELECT Hanger Vibration Isolator, 10 to 35 lb. (48PW75)
- ZORO SELECT Hanger Vibration Isolator, 115 to 235 lb. (48PW80)
- ZORO SELECT Hanger Vibration Isolator, 60 to 125 lb. (48PW79)
- MASON Vibration Isolator, Spring, 80 to 113 lb Capacity (5C142)
- Zoro Select Hanger Mount Vibration Isolators