Shop All Wall Mount Hooks
Zoro Select
Hanger, 2 Hole Non-Adj, 1x1 1/3L, Pk4
Mfr # 1001
Zoro # G3212587
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Finish zinc
- Length 1 1/3 in
- Anchor Hanger Type 2 Hole Non-Adjustable
- Type 2 Hole Non-Adjustable
Product Information
- Brand Zoro Select
- MFR # 1001
- Zoro # G3212587
- Country of Origin United States
- Category Wall Mount Hooks
Dimensions
Width | 1 in |
Length | 1 1/3 in |
Details
Description
Hanger, Level-Rite, 2 Hole Non-Adjustable, Steel, Fastener Finish Zinc Plated, Width 1 in, Length 1 1/3 in, Use With -, Meets/Exceeds -, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO D Die Spring, XHD, 12.5mmx44mm (306207D)
- MASTER LOCK Disc Padlock Chrome (6271)
- SIMPLEX Kaba Right Hand Mechanical Pushbutton Exit Trim Lever Lock; Combination Only Satin Chrome Finish (LRP101026D)
- WALKER Electromagnetic Lift, 9" Round with Wire (CER09)
- ZORO SELECT Hook, Stl, 4-1/8 in H, Wht, 50 lb Load Limit (39DL10)
- ZORO SELECT Foam Padded Steel Hook, Load Rated (4ERW4)
- ZORO SELECT Bike Hook, Vinyl, 5/16 in. H (49GV54)
- ZORO SELECT Steel Hook, Orange Vinyl Coated, 9 In L (4ERV9)
- ZORO SELECT Hook, Steel, 6in H, White, 50 lb. Load Limit (39DL09)
- ZORO SELECT Hook, Tarp, 4-3/4 In (4PB82)
- HILLMAN Hillman Fasteners 121030 6 Pack; 30 lbs. Picture Hanger - Pack Of 10 (191684)
- Zoro Select Wall Mount Hooks