Shop All Patio Door Handles
Zoro Select
Handle Set, Wood/Zinc, 8-1/2" L x 4-1/2" H
Mfr # 13-106X
Zoro # G4762602
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mortise Latch
- For Use With Showcase Sliding Doors
- Height 4 1/2 in
- Finish Unfinished
- Length 8 1/2 in
Product Information
- Brand Zoro Select
- MFR # 13-106X
- Zoro # G4762602
- UPC # 715384118592
- Country of Origin Taiwan, Province of China
- Category Patio Door Handles
Dimensions
Height | 4 1/2 in |
Length | 8 1/2 in |
Width | 2 1/2 in |
Details
Item | Patio Door Handle Set |
Type | Mortise Latch |
For Use With | Showcase Sliding Doors |
Finish | Unfinished |
Material | Wood/Zinc |
Operation Type | Manual |
Hardware | Included |
Description
Patio Door Handle Set, Mortise Latch, Unfinished Finish, For Use With Showcase Sliding Doors, Hardware Included, Height 4-1/2 In., Length 8-1/2 In., Material Wood/Zinc, Operation Type Manual, Width 2-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUKAI KUKAI: Calibration Block HON66 Key Blank for SEC-E9 PRO (SEC-CAL-HON66-PRO-PART)
- LUCIDA SURFACES LUCIDA SURFACES, GlueCore Moonrock 12 in. x 24 in. 3mm 22MIL Glue Down Luxury Vinyl Tiles (36sq.ft per case), 18PK (GC-324)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-H AL DS)
- FIRST CHOICE Heavy Duty Continuous Hinge x Full Concealed x 3/32 Inset x Clear x 83 (FCH-FC240-83-CL)
- ZORO SELECT Handle Set, Wood/Zinc, 9" L x 4-1/2" H (13-104)
- ZORO SELECT Handle Set, Wood/Zinc, 10" L x 2" H (13-109)
- PRIMELINE TOOLS Sliding Door Handle, Diecast, White (Single Pack) (C 1221)
- WRIGHT PRODUCTS Patio Surface Mount, Black (V1105BL)
- PRIMELINE TOOLS Black Aluminum, Sliding Door Handle Set with Hook Lock (Single Pack) (C 1003)
- PRIMELINE TOOLS Patio Door Handle Set, Dull (C 1317)
- G.A.S. HARDWARE Off-Set Handle Set for Sliding Glass Patio Doors (DH-204-S)
- Zoro Select Patio Door Handles