Shop All Cabinet Handles & Pulls
Zoro Select
Handle Pull, White, PK5, Matte, Threaded Holes, PK.5
Mfr # 1XNW5
Zoro # G2600717
original price:
$3.87
61% off
new price: $1.49
/pk 5, $0.30/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish matte
- Material Thermoplastic
- Mounting Type Threaded Holes
- Projection 1 1/4 in
- Outer Mounting Hole Ctr. to Ctr. 4"
Product Information
- Brand Zoro Select
- MFR # 1XNW5
- Zoro # G2600717
- UPC # 190735419045
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Overall Width | 7/16 in |
Grip Dia. | 1/2 in |
Thread Depth | 3/8 in |
Screw Size | #8 x 1 in |
Details
Finish | matte |
Color | White |
Material | Thermoplastic |
Mounting Type | Threaded Holes |
Projection | 1 1/4 in |
Outer Mounting Hole Ctr. to Ctr. | 4" |
Item | Pull Handle |
Includes | Hardwares |
Load Rated (Y/N) | N |
Hardware | Included |
Mounting Hole Center to Center | 4 in |
Shop By | Closeouts |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Thermoplastic, Finish Matte, Mounting Hole Center to Center 4 in, Projection 1 1/4 in, Grip Dia. 1/2 in, Screw Size #8 x 1 in, Overall Width 7/16 in, Thread Depth 3/8 in, Color White, Hardware Included, Product Type Pull Handle, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Chain Mchn Twst2/0 70' (0722527)
- DETEX FIRE RATED KEYED REMOVABLE MULLION, 7 FOOT, RIM CYLINDER SOLD SEPARATELY. NOTEFIRE RATED LISTING ALL (DTX-F90KRx7)
- ZORO SELECT Gasketing, 20 ft., Black, Silicone (2RRR6)
- CODEL DOORS 24" x 96" Primed 1-Panel Interior Shaker Slab Door (2080pri8401)
- ZORO SELECT Door Pull, Steel, 4 In L, Matte, Unthr. Through Holes (1WAB5)
- ZORO SELECT Recessed Pull Handle, Snap-In, Thermoplast, Matte, Snap-in (4NRT6)
- ZORO SELECT Handle, Chest, 3 1/2 In, Polished Zinc, Unthr. Through Holes (4PE27)
- ZORO SELECT Handle, Chest, 4 1/16 In, Polished Zinc, Unthr. Through Holes (4PE28)
- ZORO SELECT Grab Handle, Plastic, Black, L 5 7/8, Threaded Holes (1XPA1)
- ZORO SELECT Door Pull, 6 1/2 In, Powder Coated, Unthr. Through Holes (4PE20)
- KNAPE & VOGT Knape & Vogt Kv8450Fm B12 Ano 12 In. Soft-Close Full Extension Drawer Slides - Anochrome (KV8450FM B12 ANO)
- Zoro Select Cabinet Handles & Pulls