Shop All Handle Nuts
Zoro Select
Handle Nut, 3/8-16, Gr 2, Ductile Iron, PK25
Mfr # 2-EF0-510D72
Zoro # G3380605
product price: $82.89
/pk 25, $3.32/ea
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Basic Material Ductile Iron
- Fastener Finish Plain
- Dia./Thread Size 3/8"-16
- Flange Dia. 15/16 in
- Fastener Thread Direction Right Hand
Product Information
- Brand Zoro Select
- MFR # 2-EF0-510D72
- Zoro # G3380605
- Country of Origin Multiple
- Category Handle Nuts
Dimensions
Dia./Thread Size | 3/8"-16 |
Flange Dia. | 15/16 in |
Nut Height | 1 13/16 in |
Length | 4 1/4 in |
Thread Size | 3/8"-16 |
Details
Basic Material | Ductile Iron |
Fastener Finish | Plain |
Fastener Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Item | Handle Nut |
System of Measurement | Inch |
Material Grade | Grade 2 |
Nut Style | Handle Nut |
Thread Direction | Right Hand |
Thread Type | Coarse |
Nut Type | Handle Nut |
Rockwell Hardness | HB 82-92 |
Finish | Plain |
Material | Ductile Iron |
Material Grade/Class | Grade 2 |
Description
Handle Nut, Material Grade/Class Grade 2, Material Ductile Iron, Finish Plain, Nut Type Handle Nut, Rockwell Hardness HB 82-92, System of Measurement Inch, Thread Direction Right Hand, Thread Size 3/8 In.-16, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.019.0050)
- NUVO IRON #8 screw, 2 in., Torx head, Black, 400PK (82BLKJ)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Plain Iron, 13/16 in Head Ht, 1 1/2 in Lg, 25 PK (1-CDP-02-M7-)
- PFLITSCH Lock Nut, Nickel Plated Brass, Nickel (7200/5)
- ZORO SELECT Handle Nut, 3/8-16, Gr 2, Ductile Iron, PK25 (2-EF0-510672)
- ZORO SELECT Handle Nut, 1/2-13, Gr 2, Ductile Iron, PK25 (2-GH0-510674)
- ZORO SELECT Handle Nut, 5/16-18, Gr 2, Ductle Iron, PK25 (2-DE0-510D71)
- ZORO SELECT Handle Nut, 1/4-20, Gr 2, Ductle Iron, PK25 (2-CD0-510D70)
- ZORO SELECT Handle Nut, 1/2-13, Gr 2, Ductile Iron, PK25 (2-GH0-510D74)
- ZORO SELECT Handle Nut, 3/4-10, Gr 2, Ductile Iron, PK25 (2-JJ0-510676)
- J.W. WINCO GN431-36-M10-40 Wing Screw (10N40X19)
- Zoro Select Handle Nuts