Shop All Handle Nuts
Zoro Select
Handle Nut, 1/2-13, Gr 2, Ductile Iron, PK25
Mfr # 2-GH0-510674
Zoro # G2480231
original price:
$129.95
35% off
new price: $83.69
/pk 25, $3.35/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Basic Material Ductile Iron
- Fastener Finish Zinc
- Dia./Thread Size 1/2"-13
- Flange Dia. 1 1/4 in
- Nut Style Handle Nut
Product Information
- Brand Zoro Select
- MFR # 2-GH0-510674
- Zoro # G2480231
- Country of Origin Multiple
- Category Handle Nuts
Dimensions
Dia./Thread Size | 1/2"-13 |
Flange Dia. | 1 1/4 in |
Length | 4 1/2 in |
Nut Height | 1 7/8 in |
Thread Size | 1/2"-13 |
Details
Basic Material | Ductile Iron |
Fastener Finish | Zinc |
Nut Style | Handle Nut |
System of Measurement | Inch |
Material Grade | Grade 2 |
Item | Handle Nut |
Fastener Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Finish | Zinc Plated |
Thread Type | Coarse |
Material | Ductile Iron |
Rockwell Hardness | HB 82-92 |
Nut Type | Handle Nut |
Thread Direction | Right Hand |
Material Grade/Class | Grade 2 |
Description
Handle Nut, Material Grade/Class Grade 2, Material Ductile Iron, Finish Zinc Plated, Nut Type Handle Nut, Rockwell Hardness HB 82-92, System of Measurement Inch, Thread Direction Right Hand, Thread Size 1/2 In.-13, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Eye Bolt With Shoulder, M16, 27 mm Shank, 35 mm ID, Steel, Bright (K0767.16)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8 in , Steel Zinc Plated Finish, 100 PK (Z0637)
- AMERICAN SOCKETS #5-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in Length, 100 PK (0508CSP)
- NU-SET Carriage Bolt 3/8", x 14", Zinc (2896)
- ZORO SELECT Handle Nut, 1/4-20, Gr 2, Ductle Iron, PK25 (2-CD0-510D70)
- ZORO SELECT Handle Nut, 1/2-13, Gr 2, Ductile Iron, PK25 (2-GH0-510D74)
- ZORO SELECT Handle Nut, 5/16-18, Gr 2, Ductle Iron, PK25 (2-DE0-510D71)
- ZORO SELECT Handle Nut, 3/8-16, Gr 2, Ductile Iron, PK25 (2-EF0-510672)
- ZORO SELECT Handle Nut, 3/8-16, Gr 2, Ductile Iron, PK25 (2-EF0-510D72)
- ZORO SELECT Handle Nut, 3/4-10, Gr 2, Ductile Iron, PK25 (2-JJ0-510676)
- J.W. WINCO GN433-26-M6-25-MT Wing Screw (433-26-M6-25-MT)
- Zoro Select Handle Nuts