Shop All Spill Containment Accessories
Zoro Select
Handi Band Clamp, 3 In.L x 3 In.W
Mfr # 12855-8
Zoro # G4831461
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Patching Pipes Up to 2-1/2"
- Size 3"L x 3"W
- Length 3 in
- Overall Length 3 in
- Gasket Material Nitrile Rubber
Product Information
- Brand Zoro Select
- MFR # 12855-8
- Zoro # G4831461
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Size | 3"L x 3"W |
Length | 3 in |
Overall Length | 3 in |
For Maximum Outside Diameter | 3 1/2 in |
For Pipe Size | 3 in |
Details
Used For | Patching Pipes Up to 2-1/2" |
Item | Handi Band Clamp |
Gasket Material | Nitrile Rubber |
Clamp Material | 304 Stainless Steel |
Bolt Material | Steel |
Gasket Coverage | Partial Coverage |
Maximum Operating Pressure | 150 psi |
Outlet Connection | No |
Clamp Material Grade | 304 |
Description
Handi Band Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Outside Diameter 3 1/2 in, For Pipe Size 3 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Size 7 Men's Steel Rubber Boot, White (45DZ24)
- ULTRATECH Hand Pump For Decon Decks (2345)
- 3M Inhalation Port Gasket, PK2 (7887)
- SAFEWAZE Welders Full Body Harness, Vest Style, L/XL (FS77426-WE-L/XL)
- ZORO SELECT BAILER TIMCO PVC 3 FEET LX1.66 I (BPWS1.66X36)
- ZORO SELECT Handi Band Clamp, 1-1/2 In.L x 3 In.W (12855-16)
- ZORO SELECT Spill Containment Cover, 2 Drums (SP255B)
- ZORO SELECT Plug Set, Temp Patch, PK6 (12395-7.1)
- ZORO SELECT Secondary Spll Cont, 1 Drum Hi Den, 62 gal (SP55 BLACK)
- ZORO SELECT Handi Band Clamp, 2 In.L x 3 In.W (12855-17)
- ULTRATECH Ultra-Containment Berm, Mini Foam Wall Model - 3' x 3' x 6" (8845)
- Zoro Select Spill Control Supplies