Shop All Flags, Flares, Paddles, and Triangles
Zoro Select
Handheld Warning Flag, Orange, 18x18In
Mfr # 1EKR7
Zoro # G1028325
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Legend Blank
- Includes 24 in Wood Dowel
- Height 24 in
- Width 18 in
Product Information
- Brand Zoro Select
- MFR # 1EKR7
- Zoro # G1028325
- UPC # 190735399446
- Country of Origin China
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 24 in |
Width | 18 in |
Flag Width | 18 in |
Post Diameter | 11/16 in |
Details
Item | Handheld Warning Flag |
Color | Orange |
Material | Vinyl |
Legend | Blank |
Includes | 24 in Wood Dowel |
Flag/Banner Type | Handheld Warning Flag |
Includes Post | Yes |
Handle Type | Wood Dowel |
Shape | Square |
Post Material | Wood |
Flag Material | Yinyl |
Flag Color | Fluorescent Orange |
Description
Handheld Warning Flag, Product Type Traffic Flag, Color Orange, Shape Square, Material Vinyl, Legend Blank, Includes Post Yes, Width 18 in, Height 24 in, Includes 24 in Wood Dowel, Post Diameter 11/16 in, Post Material Wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX OccuNomix Classic Flame Resistant Full Face Tube Liner Navy, LK910FR-01 (LK910FR-01)
- PAULSON MFG Paulson HT„¢ AmpShield® Kit for Slotted Cap, ATPV 12 cal, Grey, Anti-Fog Lens, AMP1-12-HTS (AMP1-12-HTS)
- FIRST ALERT CO DETECTOR 120V SILENCE (CO5120BN)
- SEE ALL INDUSTRIES Blank Floor Stand Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, No Text, TP-WBLNK (TP-WBLNK)
- ZORO SELECT Handheld Warning Flag, Red, 18 x 18 In (6FGK7)
- ZORO SELECT Handheld Warning Flag, Vinyl Coated Mesh, 18" H, 18" W, Fluorescent Red/Orange (3YWY4)
- ZORO SELECT Handheld Warning Flag, Vinyl, 18" H, 18" W, Hi-Visibility Orange (8AE39)
- ZORO SELECT Stop/Slow Pole Mounted Paddle, Plastic (03-823P)
- ZORO SELECT Hydrant Marker, 5 ft., Fiberglss, White/Red (2673-00001)
- ZORO SELECT Throwaway Flag, Red, 16x16In, PK100 (1EKT1)
- CHECKERS Warning Whip, HD, 3 Ft, X Flag and Socket (FS3XL-O)
- Zoro Select Traffic Safety