Shop All Flags, Flares, Paddles, and Triangles
Zoro Select
Handheld Warning Flag, Hi-Vis Orange
Mfr # SFKV18-30
Zoro # G9176447
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Orange
- Material Vinyl Mesh
- Includes 30 in Dowel
- Height 18 in
- Width 18 in
Product Information
- Brand Zoro Select
- MFR # SFKV18-30
- Zoro # G9176447
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 18 in |
Width | 18 in |
Flag Width | 18 in |
Post Length | 30 in |
Post Diameter | 3/4 in |
Details
Item | Handheld Warning Flag |
Color | Fluorescent Orange |
Material | Vinyl Mesh |
Includes | 30 in Dowel |
Flag/Banner Type | Handheld Warning Flag |
Post Material | Wood |
Shape | Square |
Includes Post | Yes |
Flag Material | Yinyl Coated Mesh |
Flag Color | Fluorescent Orange |
Description
Handheld Warning Flag, Product Type Vehicle Flag, Color Fluorescent Orange, Shape Square, Material Vinyl Mesh, Includes Post Yes, Width 18 in, Height 18 in, Includes 30 in Dowel, Post Diameter 3/4 in, Post Length 30 in, Post Material Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Kit, Size: Universal (TK4051-Z7/U/6FTAK)
- CHEMSPLASH Collared Chemical Resistant Coveralls, L, 6 PK, Yellow, Non-Woven Laminate, Zipper (7012YT-L)
- ANSELL N89, Nitrile Exam Gloves, 5.9 mil Palm, Nitrile, Powder-Free, S, 50 PK, Green (N891)
- EDWARDS SIGNALING Haz. Location Horn, Red, 20-24VDC (889D-AW)
- ZORO SELECT Windsock Kit, Orange, 18 In. (3LWE6)
- ZORO SELECT Paddle Sign, Stop/Stop, 18 In. W (03-855)
- ZORO SELECT Stop/Slow Pole Mounted Paddle, Red/Orange (03-826P)
- ZORO SELECT Throwaway Flag, Red/Orange, 12x12In, PK100 (1EKR9)
- ZORO SELECT Replacement Windsock, Orange, 18 In. D (3LWE9)
- ZORO SELECT Handheld Warning Flag, Fluorescent Orange, Width: 18" (9RW13)
- CORTINA SAFETY PRODUCTS ONE 1 TRIANGLE IN PLASTIC BOX (95-02-002-01)
- Zoro Select Traffic Safety