Shop All Shower & Bathtub Parts
Zoro Select
Handheld Shower Flex Hose, 59" L
Mfr # 15078
Zoro # G4794662
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Hoses
- For Use With Shower Arms
- Finish Unfinished
- Number of Holes 0
- Length 59"
Product Information
- Brand Zoro Select
- MFR # 15078
- Zoro # G4794662
- UPC # 091712150787
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Length | 59" |
Connection Size | 1/2 in |
Size | 59 in |
Manufacturers Warranty Length | 1 yr |
Description
Handheld Shower Flex Hose, Non CEC Compliant, Connection Size 1/2 in, IPS, Finish Unfinished, For Use With Shower Arms, Vinyl, Ez-Flo, 59 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" x CLOSE GALV NIPPLE (356-140E)
- SYMMONS Wall, Shower Valve and Trim, Polished Chrome (4-420)
- MOEN Hardware Kit, 1 Handle Tub/Shower Knob (96806)
- DIXON Replacement Cam and Groove Handle, 316 SS, Import (G600HRPSS)
- ZORO SELECT Diverter Spout, 5-3/8" L, Chrome Finish (15083)
- ZORO SELECT Replacement Stem, 5-1/2" L, Unfinished (30253)
- ZORO SELECT Diverter Spout, 5-1/8" L, Chrome Finish (15126)
- ZORO SELECT Four Blade Shower Handle, 2" L (32833)
- ZORO SELECT Hot and Cold Heat Trap Nipple, Galvanized (60098)
- ZORO SELECT Shower Splash Guard, 9" L, Unfinished, PR (15261)
- KOHLER Invigoration Series Steam Generator C (5557-CP)
- Zoro Select Shower & Bathtub Parts