Shop All Handheld Flashlights
Zoro Select
Handheld Light, LED, 250lm, Black
Mfr # 797NP9
Zoro # G510081084
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 2
- Body Color Black
- Rechargeable No
- Beam Distance Levels 134 m
- Grip Material Aluminum
Product Information
- Brand Zoro Select
- MFR # 797NP9
- Zoro # G510081084
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Overall Width | 1 1/8 in |
Body Diameter | 1 1/8 in |
Overall Length | 5 7/8 in |
Battery Size | AA |
Overall Height | 3/4 in |
Manufacturer Warranty Length | 2 yr |
Description
Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 134 m, Maximum Brightness 250 lm, Run Time at Maximum Brightness 9 hr, Weight with Batteries 132 g, Includes Charger No, Beam Color White, Beam Focus Adjustable, Includes Secondary Light No, Drop Rating 1 m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Quartz Metal Halide HID Bulb, 1500W, 4000K (M1500/BU-HOR)
- ACCESS LIGHTING Anello, Dual Voltage LED Pendant, Matte Black Finish, Acrylic Lens (52068LEDD-MBL/ACR)
- LITHONIA LIGHTING Battery, Nickel Cadmium, 7.2V, 1.4A/HR. (ELB0701N)
- FEIT ELECTRIC BULB FL CIRC T9 32W12""WW (FC12T9/WW)
- ZORO SELECT Yellow No 65 lm (492T30)
- ZORO SELECT Black No Led General Purpose Handheld Flashlight, 17 lm (5RHT3)
- ZORO SELECT Black No Led General Purpose Handheld Flashlight, 30 lm (49C128)
- ZORO SELECT Yellow No Led General Purpose Handheld Flashlight, 20 lm (32ZN12)
- ZORO SELECT Black No Led General Purpose Handheld Flashlight, AAA, 100 lm (5RHP7)
- MILWAUKEE TOOL USB Compact Flashlight + 3.0 Battery (2160-21, 48-11-2131)
- FENIX LIGHTING Black Rechargeable Led 1,000 lm (UC35)
- Zoro Select Handheld Flashlights