Shop All Hand Trucks
Zoro Select
Hand Truck, Cap 500 Lb, Double Handle
Mfr # MHS-112-8PN
Zoro # G7162714
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 47 in
- Overall Width 17 1/2 in
- Material Steel
- Color Green
- Load Capacity 500 lb
Product Information
- Brand Zoro Select
- MFR # MHS-112-8PN
- Zoro # G7162714
- UPC # 733351002200
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 47 in |
Overall Width | 17 1/2 in |
Wheel Diameter | 8 in |
Overall Depth | 18 in |
Noseplate Depth | 8 in |
Noseplate Width | 14 in |
Wheel Width | 1 1/2 in |
Nose Plate Width | 14 in |
Nose Plate Depth | 8 in |
Axle-Mounted Wheel Width | 1 1/2 in |
Nose Plate WxD | 14 in x 8 in |
Axle-Mounted Wheel Dia. | 8 in |
Handle Height | 47 in |
Maximum Stack Height | 47 in |
Axle Dia. | 1/2 in |
Overall HxWxD | 47 in x 17 1/2 in x 17 in |
Description
Easy-Load Steel General Purpose Hand Truck, Load Capacity 500 lb, Overall Depth 18 in, Overall Height 47 in, Overall Width 17 1/2 in, Nose Plate Depth 8 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Without Wheel Fenders, Frame Finish Powder Coated, Frame Type Rounded Back, Handle Type Dual, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Semipneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Steel Bottom Hook Assy, for 4ZX62, etc. (40604)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (WA103214G)
- STREN-FLEX Round Sling, Endless, 1-9/16in. Dia, 16ft L (SFERSST5-16)
- DAYTON Low Profile Hopper, 2000 Lb, 1/2 Cu Yd (5PKF1)
- ZORO SELECT General Purpose Hand Truck, 800 lb. (9KCY5)
- ZORO SELECT Folding Hand Truck, 225 lb.Load Cap. (2NXC8)
- ZORO SELECT Machine Hand Truck, 1800 lb. Ld Cap. (230076)
- ZORO SELECT Extra Tall Hand Truck, 800 lb. (TF-370-8S)
- ZORO SELECT Folding Hand Truck, Load Cap 150 Lb (20Y288)
- ZORO SELECT Folding Hand Truck, Load Cap 300 Lb (20Y290)
- DAYTON Truck, Hand, 500 Lb (3W481)
- Zoro Select Hand Trucks & Dollies