Shop All Hand Trucks
Zoro Select
Hand Truck, 800 lb.
Mfr # TF-362-8S
Zoro # G6494731
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 49 in
- Overall Width 18 in
- Material Steel
- Color Green
- Load Capacity 800 lb
Product Information
- Brand Zoro Select
- MFR # TF-362-8S
- Zoro # G6494731
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 49 in |
Overall Width | 18 in |
Wheel Diameter | 8 in |
Noseplate Width | 16 in |
Wheel Width | 2 1/2 in |
Overall Depth | 23 in |
Noseplate Depth | 13 1/2 in |
Nose Plate Width | 16 in |
Nose Plate Depth | 13 1/2 in |
Axle Dia. | 5/8 in |
Handle Height | 49 in |
Axle-Mounted Wheel Width | 2 1/2 in |
Overall HxWxD | 49 in x 18 in x 23 in |
Axle-Mounted Wheel Dia. | 8 in |
Maximum Stack Height | 49 in |
Nose Plate WxD | 16 in x 13 1/2 in |
Description
Easy-Load & -Tilt Steel General Purpose Hand Truck, Load Capacity 800 lb, Overall Depth 23 in, Overall Height 49 in, Overall Width 18 in, Nose Plate Depth 13 1/2 in, Nose Plate Width 16 in, Nose Plate Type Solid Tapered, With Wheel Fenders, Frame Finish Zinc Plated, Frame Type Rounded Back, Handle Type Dual, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist With Foot Assist, Includes Lever Pushoff Without Lever Pushoff
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 15' Red Endless Ratchet Strap (5315FE-RED)
- CROSBY Anchor Shackle, 1/2" Body Sz, Galvanized (1018099)
- LIFT-ALL Adj Chain Sling, G100, 9/32X10ft w/Latch (30004LG10)
- US CARGO CONTROL 1" Heavy Duty Black Vinyl Coated S-Hook w/ Keeper - 2,000 lbs. (SH255)
- ZORO SELECT General Purpose Hand Truck, 800 lb. (8YFH1)
- ZORO SELECT General Purpose Hand Truck, 800 lb. (9CX22)
- ZORO SELECT Cnvrtbl Hnd Trck, 600 lb., 42 x 12" (4HRG5)
- ZORO SELECT Folding Hand Truck, 275 lb. Ld Cap., Steel (33892BC)
- ZORO SELECT Folding Hand Truck, Load Cap 150 Lb (20Y288)
- ZORO SELECT Extra Tall Hand Truck, 600 lb. (TF-370-10FF)
- DAYTON Appliance Hand Truck, 700 lb., 60in (4W326)
- Zoro Select Hand Trucks