Shop All Hand Trucks
Zoro Select
Hand Truck, 800 lb., Continuous
Mfr # TF-200-8S
Zoro # G6879616
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 48 in
- Overall Width 21 in
- Material Steel
- Color Green
- Load Capacity 800 lb
Product Information
- Brand Zoro Select
- MFR # TF-200-8S
- Zoro # G6879616
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 48 in |
Overall Width | 21 in |
Wheel Diameter | 8 in |
Wheel Width | 2 1/2 in |
Noseplate Width | 14 in |
Overall Depth | 24 in |
Noseplate Depth | 12 in |
Nose Plate Depth | 12 in |
Nose Plate Width | 14 in |
Axle-Mounted Wheel Width | 2 1/2 in |
Nose Plate WxD | 14 in x 12 in |
Overall HxWxD | 48 in x 21 in x 24 in |
Handle Height | 48 in |
Maximum Stack Height | 48 in |
Axle Dia. | 5/8 in |
Axle-Mounted Wheel Dia. | 8 in |
Description
Easy-Load & -Tilt Steel General Purpose Hand Truck, Load Capacity 800 lb, Overall Depth 24 in, Overall Height 48 in, Overall Width 21 in, Nose Plate Depth 12 in, Nose Plate Width 14 in, Nose Plate Type Solid Tapered, Without Wheel Fenders, Frame Finish Zinc Plated, Frame Type Rounded Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist With Foot Assist, Includes Lever Pushoff Without Lever Pushoff
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pulley Block, Wire Rope, 5/16 in Max Cable Size, 1,550 lb Max Load, Zinc Plated (4JX81)
- ALL GEAR Twisted Handline, 3 Strand, 1/2" x 600ft (AGPD12600)
- ZORO SELECT Caster Brake Kit, Side Cam, 3" Wheel Dia. (429H28)
- HAMILTON Plte Caster, Rgd, Poly, 8 in., 1500 lb. (R-HS-8DB)
- ZORO SELECT Hand Truck, 800 lb. (TF-360-10)
- ZORO SELECT Hand Truck, Cap 500 Lb, Loop Handle (MHS-113-8PN)
- ZORO SELECT Drum Truck, 1000 lb. Ld Cap., 55 gal. Cap. (40778)
- ZORO SELECT Sheet Hand Truck, Open Deck, 34x36x38 (19C206)
- ZORO SELECT Hand Truck, 800 lb. (TF-360-8S)
- ZORO SELECT General Purpose Hand Truck, 550 lb. (4HRG9)
- MILWAUKEE HAND TRUCKS Aluminum Welded Truck, w/10", Pn Tires (DC49262)
- Zoro Select Hand Trucks & Dollies