Shop All Thread Insert Tools
Zoro Select
Hand Tool, Ratchet, 10-32, 1/4, 5/16, 3/8
Mfr # DRHT-I
Zoro # G9195794
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 1/4"-20, 10-32, 3/8"-16, 5/16"-18
- Length 8 7/20 in
- Application For Installation of Rivet Nuts
- Thread Type Imperial
- Material Steel
Product Information
- Brand Zoro Select
- MFR # DRHT-I
- Zoro # G9195794
- Country of Origin Czechia
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 1/4"-20, 10-32, 3/8"-16, 5/16"-18 |
Length | 8 7/20 in |
Size | M5 |
Compatible Thread Size | #10-32, 1/4"-20, 3/8"-16, 5/16"-18 |
Mandrel Sizes Included | #10-32, 1/4"-20, 3/8"-16, 5/16"-18 |
Overall Length | 8 11/32 in |
Details
Item | Hand Tool |
Application | For Installation of Rivet Nuts |
Thread Type | Imperial |
Material | Steel |
For Use With | Rivet Nuts |
Construction | Steel |
Includes | 1/4"-20 Insert, 10-32 Insert, 3/8"-16 Insert, 5/16"-18 |
Tool Type | Double Ratchet Hand Tool |
System of Measurement | Inch |
Power Source | Manual |
Compatible Rivet Nut Material | Steel |
Compatible Insert Type | Rivet Nuts |
Description
Hand Tool, Tool Type Double Ratchet Hand Tool, Compatible Thread Size #10-32, 1/4 In.-20, 3/8 In.-16, 5/16 In.-18, Compatible Rivet Nut Material Steel, Mandrel Sizes Included #10-32, 1/4 In.-20, 3/8 In.-16, 5/16 In.-18, Material Steel, Overall Length 8 11/32 in, System of Measurement Inch, Compatible Insert Type Rivet Nuts, Includes 1/4 In.-20 Insert, 10-32 Insert, 3/8 In.-16 Insert, 5/16 In.-18, Power Source Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 5 in Weller(R) Xcelite(R) Needle Nose Plier Cushion Grip Handle (NN54GVN)
- SOWA HIGH PERFORMANCE TAPS 5/16"-18 UNC 6" O.A.L. Yellow Ring HSSE-V3 Spiral Flute Taps (123065)
- ZORO SELECT Annular ter, M2 HSS, 1 1/2 Dia, 1 D (4THA7)
- WRIGHT TOOL 1 in Drive Impact Socket 2 15/16 in Size, Deep Socket, black oxide (8994)
- ZORO SELECT Head Set, M4, 35mm, SSG-801 (HS-M4)
- ZORO SELECT Insert Install Tool, Prewinder, 3/8-16 (3532-3/8HIP)
- ZORO SELECT Bushing/Mandrel, 10-32, For 5TUW2/5TUW3 (5PWZ3)
- ZORO SELECT Head Set, 5/16-18, 1.75in, SSG-803 (HS-3118)
- ZORO SELECT Hand Tool, Steel, Ratchet M5, M6, M8, M10 (DRHT-M)
- ZORO SELECT Mandrel, Coarse, 10-32, For Use With 5TUR2 (5TUV5)
- STANLEY ENGINEERED FASTENING Install Tool, Tangless Gage Style, 8-32 (7571-2B)
- Zoro Select Fastening Tools