Shop All Thread Insert Tools
Zoro Select
Hand Tool M6, 60mm, RNHT
Mfr # RNHT-M6-KIT
Zoro # G9196092
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Use With Internal Thread Size M6
- Length 60 mm
- Application For Installation of Rivet Nuts
- Material Steel
- For Use With Rivet Nuts
Product Information
- Brand Zoro Select
- MFR # RNHT-M6-KIT
- Zoro # G9196092
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | M6 |
Length | 60 mm |
Size | M6 |
Compatible Thread Size | M6 |
Mandrel Sizes Included | M6 |
Overall Length | 2 23/64 in |
Details
Item | Hand Tool |
Application | For Installation of Rivet Nuts |
Material | Steel |
For Use With | Rivet Nuts |
Construction | Steel |
Includes | Manual |
Thread Type | Metric |
Compatible Rivet Nut Material | Steel |
Tool Type | Rivet Nut Hand Tool |
System of Measurement | Metric |
Power Source | Manual |
Compatible Insert Type | Rivet Nuts |
Description
Hand Tool, Tool Type Rivet Nut Hand Tool, Compatible Thread Size M6, Compatible Rivet Nut Material Steel, Mandrel Sizes Included M6, Material Steel, Overall Length 2 23/64 in, System of Measurement Metric, Compatible Insert Type Rivet Nuts, Includes Manual, Power Source Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Squeezer, C Style, Steel (HS-60E)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 1/16 (45604)
- VESSEL IMPACT BALL Torsion Bit PH3x50, PK25 (IBPH350P25K)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (11601)
- ZORO SELECT Power Driver, 1/4in Hex (4ZE55)
- ZORO SELECT Power Driver, 3/8in Hex (4ZY13)
- ZORO SELECT Thread Insert Tool, Steel, 3 3/4" L (217-072556)
- ZORO SELECT Mandrel, Coarse, M4, For Use With 5TUW4 (5TUX1)
- ZORO SELECT Insert Install Tool, Prewinder, 3/8-16 (3532-3/8HIP)
- ZORO SELECT Insert Install Tool, 3/4, 7/8, M20, M22 (5XA46)
- RECOIL Insert Install Tool, Prewinder, 4-40 (53542U)
- Zoro Select Thread Insert Tools