Shop All Thread Insert Tools
Zoro Select
Hand Tool, M5, 60mm, RNHT
Mfr # RNHT-M5
Zoro # G9196083
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size M5
- Length 60 mm
- Application For Installation of Rivet Nuts
- Material Steel
- Thread Type Metric
Product Information
- Brand Zoro Select
- MFR # RNHT-M5
- Zoro # G9196083
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | M5 |
Length | 60 mm |
Size | M5 |
Overall Length | 2 23/64 in |
Mandrel Sizes Included | M5 |
Compatible Thread Size | M5 |
Details
Item | Hand Tool |
Application | For Installation of Rivet Nuts |
Material | Steel |
Thread Type | Metric |
For Use With | Rivet Nuts |
Construction | Steel |
Includes | Manual |
Tool Type | Rivet Nut Hand Tool |
Power Source | Manual |
Compatible Insert Type | Rivet Nuts |
System of Measurement | Metric |
Compatible Rivet Nut Material | Steel |
Description
Hand Tool, Tool Type Rivet Nut Hand Tool, Compatible Thread Size M5, Compatible Rivet Nut Material Steel, Mandrel Sizes Included M5, Material Steel, Overall Length 2 23/64 in, System of Measurement Metric, Compatible Insert Type Rivet Nuts, Includes Manual, Power Source Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 10 In Slip Joint Pliers Pliers-Slip Joi, W30722 (W30722)
- IRWIN Die Stock 36 - For 1-7/16IN Hexagon Dies (12436)
- OX TOOLS Pro Stainless Steel Mud Pan, 14" (OX-P530814)
- WRIGHT TOOL Attachment 1/4" Drive Extension - 6 (2406)
- ZORO SELECT Head Set, 4-40, 1.50in, SSG-801 (HS-0440)
- ZORO SELECT Bushing/Mandrel Set, 8-32, For 5TUW2/5TUW3 (5PWZ1)
- ZORO SELECT Insert Install Tool, Prewinder, 6-32 (3532-6GHIP)
- ZORO SELECT Head Set, 3/8-16, 2.00in, SSG-803 (HS-3716)
- ZORO SELECT Head Set, 10-32, 1.75in, SSG-802 (HS-1032)
- ZORO SELECT Head Set, 3/8-16, 2.50 in., DRHT/DLHT (MHS-3716)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 1/4-28 (7552-4)
- Zoro Select Thread Insert Tools