Shop All Thread Insert Tools
Zoro Select
Hand Tool, 8-32, 2.50in, RNHT
Mfr # RNHT-0832
Zoro # G9196013
original price:
$38.49
10% off
new price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 8-32
- Length 2 1/2 in
- Application For Installation of Rivet Nuts
- Construction Steel
- Thread Type Imperial
Product Information
- Brand Zoro Select
- MFR # RNHT-0832
- Zoro # G9196013
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 8-32 |
Length | 2 1/2 in |
Size | 8-32 |
Mandrel Sizes Included | #8-32 |
Overall Length | 2 1/2 in |
Compatible Thread Size | #8-32 |
Details
Item | Hand Tool |
Application | For Installation of Rivet Nuts |
Construction | Steel |
Thread Type | Imperial |
For Use With | Rivet Nuts |
Material | Steel |
Includes | Manual |
Compatible Rivet Nut Material | Steel |
System of Measurement | Inch |
Tool Type | Rivet Nut Hand Tool |
Compatible Insert Type | Rivet Nuts |
Power Source | Manual |
Description
When you need to install rivet nuts, the Zoro SELECT RNHT-0832 Hand Tool is the perfect tool for the job. It will help you to get things done in a fast and efficient manner. The tool can be used with an internal thread size of 8-32. It has a length of 2 1/2 in., and a straight wireway of 2 1/2 in.. This steel hand tool has an imperial thread type. If you are looking for high quality tools, this Zoro SELECT RNHT-0832 Hand Tool is exactly what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS/Q.E.P.. 7 GroutTile Brush (20842)
- LEVEL 5 TOOLS Taping Knife, SS, Soft Grip, 12 (5-137)
- DEADON Steel Hammer, Smooth Face, 22 oz. (DOS22S-HD)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 5/32in (1060350)
- ZORO SELECT Internal thread repair tool with 1/2 - 5/8" capacity (NES22)
- ZORO SELECT Insert Install Tool, Prewinder, M2.5 x0.45 (3520-2.50HIP)
- ZORO SELECT Insert Install Tool, Prewinder, M10 x 1.25 (3521-10.00HIP)
- ZORO SELECT Head Set, 1/4-20, 2.00 in., DRHT/DLHT (MHS-2520)
- ZORO SELECT Head Set, 10-24, 1.75in, SSG-802 (HS-1024)
- ZORO SELECT Insert Install Tool, Prewinder, M10 x 1.5 (3520-10.00HIP)
- STANLEY ENGINEERED FASTENING Mandrel, Tangless Gage Style, 6-32 (7571-06-3B)
- Zoro Select Thread Insert Tools