Shop All Thread Insert Tools
Zoro Select
Hand Tool, 3/8-16, 3/8-24, 2.50in, RNHT
Mfr # RNHT-37 KIT
Zoro # G9196047
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size 3/8"-16, 3/8"-24
- Length 2 1/2 in
- Application For Installation of Rivet Nuts
- Thread Type Imperial
- Size 3/8-16
Product Information
- Brand Zoro Select
- MFR # RNHT-37 KIT
- Zoro # G9196047
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 3/8"-16, 3/8"-24 |
Length | 2 1/2 in |
Size | 3/8-16 |
Mandrel Sizes Included | 3/8"-16 |
Compatible Thread Size | 3/8"-16, 3/8"-24 |
Overall Length | 2 1/2 in |
Details
Item | Hand Tool |
Application | For Installation of Rivet Nuts |
Thread Type | Imperial |
Includes | Manual |
For Use With | Rivet Nuts |
Material | Steel |
Construction | Steel |
Power Source | Manual |
Compatible Rivet Nut Material | Steel |
Compatible Insert Type | Rivet Nuts |
Tool Type | Rivet Nut Hand Tool |
System of Measurement | Inch |
Description
This ZORO SELECT RNHT-37 KIT Hand Tool is a must-have for the installation of rivet nuts. The kit comes with 3/8-16, 3/8-24 and 2.50in internal thread inserts. For installation of rivet nuts, this hand tool has a steel construction and a 3/8"-16, 3/8"-24 size thread insert. The 2 1/2 in length is perfect for use on tight spaces. With its high quality steel construction and useful design, the ZORO SELECT RNHT-37 KIT Hand Tool will be an essential addition to your tool collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54663)
- DRILL AMERICA 5/32"x3/8" HSS 4 Flute Single End End Mill, Shank Size: 3/8" (DWCF305)
- SNAP-ON 3/8 in. Torque Wrench Head Kit (TW-RKRFC936)
- PFERD 4" Tungsten Point File - Second Cut (17008)
- ZORO SELECT Insert Install Tool, Prewinder, 3/8-16 (3532-3/8HIP)
- ZORO SELECT Hand Tool, Steel, Lever, M6, M8, M10, M12 (DLHT-M)
- ZORO SELECT Hand Tool, 5/16-18, 5/16-24, 2.50in, RNHT (RNHT-31 KIT)
- ZORO SELECT Power Driver, 1/4in Hex (4ZE51)
- ZORO SELECT Hand Tool, 8-32, 2.50in, RNHT (RNHT-0832)
- ZORO SELECT Power Driver, 3/8in Hex (4ZE58)
- RECOIL Threaded Insert Tool (2KRTC-06)
- Zoro Select Thread Insert Tools