Shop All Stretch Wrap
Zoro Select
Hand Stretch Wrap 5" x 700 ft., Cast Style, Clear
Mfr # 15C016
Zoro # G4262002
original price:
$89.28
6% off
new price: $83.45
/pk 12, $6.95/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Reusable Dispenser
- Length 700 ft.
- Color Clear
- Gauge 120 ga
- Material LLDPE
Product Information
- Brand Zoro Select
- MFR # 15C016
- Zoro # G4262002
- UPC # 016203100560
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 5" |
Length | 700 ft. |
Length - Stretch Wrap | 700 ft. |
Width - Stretch Wrap | 5" |
Core Size | 3 in dia |
Overall Length | 700 ft |
Overall Width | 5 in |
Description
Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Heavy Duty, Overall Width 5 in, Overall Length 700 ft, Gauge 120 ga, Stretch Wrap Handle Type Reusable Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 1.2 mil, Sheets Per Roll Continuous Roll, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON L100 -Laser Fax - Multifunction - Monochrome - Laser - Print, Fax, (5258B001)
- DMI Call Bell, Slvr, Steel/Wood (640-5401-0000)
- HURON 9 x 12 in Level 2 Tamper Evident Bag Clear 100PK (HASZ0071)
- 3M ExtremeSelngTp4412NTrnslucent, 80, PK3 (4412N)
- ZORO SELECT Hand Stretch Wrap 3" x 700 ft., Cast Style, Clear (15A913)
- ZORO SELECT Hand Stretch Wrap 5" x 700 ft., Cast Style, Clear (15A916)
- ZORO SELECT Hand Stretch Wrap 3" x 700 ft., Cast Style, Clear (15C020)
- ZORO SELECT Hand Stretch Wrap 12" x 2000 ft., Cast Style, Clear (15A933)
- ZORO SELECT Hand Stretch Wrap, 12 in W x 1500 ft L, 70 ga, Cast Style, Clear, Standard Duty (15A988)
- ZORO SELECT 3" Stretch Wrap Holder, Pk5 (3UAX2)
- ZERUST Zerust Yellow VCI Stretch Film, 1.2, PK12 (250-F-00006)
- Zoro Select Stretch & Shrink Wrap