Shop All Stretch Wrap
Zoro Select
Hand Stretch Wrap 3" x 700 ft., Cast Style, Clear
Mfr # 15A931
Zoro # G3975176
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Built In Dispenser
- Length 700 ft.
- Color Clear
- Gauge 120 ga
- Material LLDPE
Product Information
- Brand Zoro Select
- MFR # 15A931
- Zoro # G3975176
- UPC # 016203380368
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 3" |
Length | 700 ft. |
Length - Stretch Wrap | 700 ft. |
Width - Stretch Wrap | 3" |
Core Size | 1 in dia |
Overall Length | 700 ft |
Overall Width | 3 in |
Description
Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Heavy Duty, Overall Width 3 in, Overall Length 700 ft, Gauge 120 ga, Stretch Wrap Handle Type Longer Core, Stretch Wrap Film Grade Hand Grade, Mil Thickness 1.2 mil, Sheets Per Roll Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER KITCHEN PRODUCTS 9in. Premium Kitchen Shears W/Detachable Blades, Stainless Steel, Come Apart Utility Scissors (00605)
- ZORO SELECT Shipping Box, 24x12x12 in (55NN12)
- ELECTRIDUCT Solid Wall Wire Duct- 2" x 2" x 5ft- Full Case- 25pcs- Black (WD-ED-SW-2200-CASE-BK)
- ZORO SELECT 2-3/8" x 4-3/4" Orange Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKZ3)
- ZORO SELECT Hand Stretch Wrap 5" x 700 ft., Cast Style, Clear (15A910)
- ZORO SELECT Hand Stretch Wrap 18" x 2000 ft., Cast Style, Green (15A952)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Green (15A970)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Red (15C007)
- ZORO SELECT Hand Stretch Wrap 20" x 800 ft., Cast Style, Green (15A956)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Green (15A980)
- J.C PARRY & SONS CO. 60 Gauge Stretch Wrap - 18X2100', Cast (PVT18060GI)
- Zoro Select Stretch & Shrink Wrap