Shop All Stretch Wrap
Zoro Select
Hand Stretch Wrap 3" x 1000 ft., Cast Style, Clear, 4PK
Mfr # 15A912
Zoro # G4140875
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Reusable Dispenser
- Length 1000 ft.
- Color Clear
- Gauge 80 ga
- Material LLDPE
Product Information
- Brand Zoro Select
- MFR # 15A912
- Zoro # G4140875
- UPC # 016203200338
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 3" |
Length | 1000 ft. |
Length - Stretch Wrap | 1000 ft. |
Width - Stretch Wrap | 3" |
Core Size | 3 in dia |
Overall Length | 1,000 ft |
Overall Width | 3 in |
Description
Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 3 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Reusable Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Shipping Tags with Wire, 11.5 pt, PK1000 (12606)
- ZORO SELECT Literature Mailers, 15 1/8" x 11 1/8" x 5", White, 50/Bundle (55VL11)
- QUARTET Board, Calendr, 3Mnth, Magnetc (QRTCMP32P2)
- QUARTET Cork Bulletin Board 36"H x 48"W (2304GGS)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Clear, 4PK (15A915)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Clear, 12PK (15C017)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Clear (15C015)
- ZORO SELECT Stretch Wrap, LLDPE, 1476 ft. L, PK4 (56HG06)
- ZORO SELECT Stretch Wrap, Clear, 1,500 ft, 22.86 micron (PLBC1290GR)
- ZORO SELECT Stretch Wrap, 80 ga., 20" Overall W (PSD208050)
- GOODWRAPPERS Machine Length Stretch Wrap, Cast, 60 Gauge, 20"Wx6000'L, Clear (PMC26060XGI)
- Zoro Select Stretch Wrap