Shop All Stretch Wrap
Zoro Select
Hand Stretch Wrap 2" x 1000 ft., Cast Style, Green
Mfr # 15A966
Zoro # G4265703
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Reusable Dispenser
- Length 1000 ft.
- Color Light Green
- Gauge 80 ga
- Material LLDPE with Degradable Additive
Product Information
- Brand Zoro Select
- MFR # 15A966
- Zoro # G4265703
- UPC # 016203080237
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 2" |
Length | 1000 ft. |
Width - Stretch Wrap | 2" |
Length - Stretch Wrap | 1000 ft. |
Core Size | 3 in dia |
Overall Width | 2 in |
Overall Length | 1,000 ft |
Description
Stretch Wrap Category General Purpose Stretch Wrap with Handle, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 2 in, Overall Length 1,000 ft, Gauge 80 ga, Stretch Wrap Handle Type Reusable Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll, Package Quantity 4
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER Specialty Stamp, Pre-Inked, "Posted" Ink Stamp, 5/8", RD (XST11363)
- BIC Cover-It, Correction Fluid, White, PK12 (WOC12)
- C-LINE PRODUCTS Shop Ticket Holder, Magnetic, 8.5x11", PK15 (83911)
- GHENT Enclosed Rubber Bulletin Board 48"x72", 3 Door (PA34872TR-CF)
- ZORO SELECT Hand Stretch Wrap 4" x 1000 ft., Cast Style, Green (15A977)
- ZORO SELECT Hand Stretch Wrap 2" x 1000 ft., Cast Style, Green (15A965)
- ZORO SELECT Hand Stretch Wrap 4" x 1000 ft., Cast Style, Green (15A976)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Green (15A926)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Green (15A969)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Clear (15G113)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Clear (15C003)
- Zoro Select Stretch Wrap