Shop All Stretch Wrap
Zoro Select
Hand Stretch Wrap 12" x 1500 ft., Cast Style, Clear
Mfr # 15G109
Zoro # G4571253
original price:
$20.39
11% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1500 ft.
- Color Clear
- Gauge 70 ga
- Material LLDPE
- Rolls per Case 1 Roll
Product Information
- Brand Zoro Select
- MFR # 15G109
- Zoro # G4571253
- UPC # 00194484250959
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 12" |
Length | 1500 ft. |
Width - Stretch Wrap | 12" |
Length - Stretch Wrap | 1500 ft. |
Core Size | 3 in dia |
Overall Width | 12 in |
Overall Length | 1,500 ft |
Description
Stretch Wrap Category General Purpose Hand Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 12 in, Overall Length 1,500 ft, Gauge 70 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.7 mil, Sheets Per Roll Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX COMP VERSALINK C400/C405 MAGENTA (106R03527)
- GLOBAL INDUSTRIAL Polyester Strapping, 3/4W x 2400'L x 0.050 Thick, 16 x 6 Core, Green (B1346778)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 4 mil, Clear, Pk100 (6GGP2)
- REDIFORM Memo Notebooks, 60 Sheets, 3" x 5", PK12 (31120BX)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Clear (15G116)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Clear (15G112)
- ZORO SELECT Stretch Wrap, LLDPE, 6000 ft. L, 20" W (56HG33)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Green (15A950)
- ZORO SELECT Stretch Wrap, LLDPE, 6000 ft. L, 20" W (56HG21)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Black Opaque (15C005)
- PARTNERS BRAND Blown Hand Stretch Film, 15" x 80 Gauge x 1500', Black, 4/Case (SF158B)
- Zoro Select Stretch Wrap