Shop All Stretch Wrap
Zoro Select
Hand Stretch Wrap 12" x 1500 ft., Cast Style, Clear
Mfr # 15A992
Zoro # G7588637
original price:
$21.59
9% off
new price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1500 ft.
- Color Clear
- Gauge 90 ga
- Material LLDPE
- Rolls per Case 1 Roll
Product Information
- Brand Zoro Select
- MFR # 15A992
- Zoro # G7588637
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 12" |
Length | 1500 ft. |
Width - Stretch Wrap | 12" |
Length - Stretch Wrap | 1500 ft. |
Core Size | 3 in dia |
Overall Length | 1,500 ft |
Overall Width | 12 in |
Description
Stretch Wrap Category General Purpose Hand Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 12 in, Overall Length 1,500 ft, Gauge 90 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.9 mil, Sheets Per Roll Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS 8-1/2 x 6-3/4" Project Planners, 70 Pg (TOP63754)
- SWINGLINE Business Stapler, 20 Sheet, Blue (74724)
- ZORO SELECT Bubble Roll Dispenser Pack, 100 ft. L (100002216)
- ZORO SELECT Natural Kraft Paper 24" x 18", 30 lb. Basis Weight, Pk1660 (5PGR0)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Clear (15C003)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Clear (15A997)
- ZORO SELECT Stretch Wrap, LLDPE, 4000 ft. L, 20" W (56HG31)
- ZORO SELECT Stretch Wrap, Blown, Standard, 18" W, Clear, Microns: 22 (PLBC1890)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Green (15A969)
- ZORO SELECT Hand Stretch Wrap 5" x 1000 ft., Cast Style, Clear, 4PK (15A915)
- ZORO SELECT Hand Stretch Wrap 3" x 700 ft., Cast Style, Green (15A967)
- Zoro Select Stretch & Shrink Wrap