Shop All Stretch Wrap
Zoro Select
Hand Stretch Wrap, 12 in W x 1500 ft L, 80 ga, Cast Style, Clear, Standard Duty
Mfr # 15A935
Zoro # G4167152
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Length 1500 ft.
- Color Clear
- Gauge 80 ga
- Material LLDPE
Product Information
- Brand Zoro Select
- MFR # 15A935
- Zoro # G4167152
- Country of Origin United States
- Category Stretch Wrap
Dimensions
Width | 12" |
Length | 1500 ft. |
Length - Stretch Wrap | 1500 ft. |
Width - Stretch Wrap | 12" |
Core Size | 3 in dia |
Overall Length | 1,500 ft |
Overall Width | 12 in |
Description
Stretch Wrap Category General Purpose Hand Grade Stretch Wrap, Stretch Wrap Style Cast, Stretch Wrap Application Standard Duty, Overall Width 12 in, Overall Length 1,500 ft, Gauge 80 ga, Stretch Wrap Handle Type No Handle, Stretch Wrap Film Grade Hand Grade, Mil Thickness 0.8 mil, Sheets Per Roll Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO Dry Erase Marker/Eraser/Cleaner Kit, Medium Assorted Tips/Colors, PK12 (80054)
- OXFORD Letter Certificate Holder, Black, 5PK (OXF29900055BGD)
- VESTIL Material Pallet Stretch Wrap Machine (PEL-100A-D3-SWA)
- SHARPIE S-Gel Fashion Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Pearl White Barrel, PK12 PK (2126236)
- ZORO SELECT Stretch Wrap, LLDPE, 1476 ft. L, PK4 (56HG06)
- ZORO SELECT Stretch Wrap, LLDPE, 4000 ft. L, 20" W (56HG31)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Green (15A950)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Green (15C006)
- ZORO SELECT Hand Stretch Wrap 4" x 1000 ft., Cast Style, Green (15A977)
- ZORO SELECT Stretch Wrap, LLDPE, 5000 ft. L, 20" W (56HG35)
- ZORO SELECT Stretch Wrap, LLDPE, 6000 ft. L, 20" W (56HG23)
- Zoro Select Stretch Wrap