Shop All Hand Stamps
Zoro Select
Hand Stamp, 1/2 In, Letter Set
Mfr # 20Y588
Zoro # G4799085
product price: $81.39
/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 3 5/16 in
- Character Height 1/2 in
- Includes (27) A to Z, Ampersand (&)
- Case Material Plastic
- Hardness 58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking End
Product Information
- Brand Zoro Select
- MFR # 20Y588
- Zoro # G4799085
- UPC # 190735423202
- Country of Origin Taiwan, Province of China
- Category Hand Stamps
Dimensions
Shank Length | 3 5/16 in |
Character Height | 1/2 in |
Shank Size Square | 5/8 in |
Shank Width | 5/8 in |
For Shank Diameter | 5/8 in |
Details
Item | Hand Stamp |
Includes | (27) A to Z, Ampersand (&) |
Case Material | Plastic |
Hardness | 58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking End |
Indication | Character and Size Are Marked on Thumb Side |
Font | British |
Stamp Material | Steel |
US DOE RDT-F7-3T Specification Compliance | No |
Letter Casing | Uppercase |
Includes Holder | No |
Impression Character Style | Standard |
Character Type Set | Letter Set |
Characters Included | A thru Z, Ampersand(&) |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Product Type | Character Sets |
Shank Thickness | 5/8 in |
Duty | Moderate |
Description
Hand Stamp, Character Height 1/2 in, Character Type Set Letter Set, Characters Included A to Z, Ampersand (&), Duty Moderate, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 5/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Standard, Includes (27) A to Z, Ampersand (&), Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 10 Men's Steel Rubber Boot, Black (101110)
- FRED SILVER Convex Security Mirror (PLX-48)
- ALTA Knee Pads, Hard Cap, Gray/Orange, PR (50903.50)
- CARHARTT Bib Overall, Carhartt(R)Brown, 40in.x32in. (101626-211 40 32)
- ZORO SELECT Hand Stamp, 3/8 In, Number Set (20Y594)
- ZORO SELECT Hand Stamp, 1/4 In, Letter Set (20Y585)
- ZORO SELECT Hand Stamp, 1/16 In, Combo Set (20Y596)
- ZORO SELECT Hand Stamp, 1/2 In, Number Set (20Y595)
- ZORO SELECT Hand Stamp, 3/16 In, Letter Set (20Y584)
- ZORO SELECT Hand Stamp, 1/8" H, Number Set (20Y590)
- ZORO SELECT Hand Stamp, 1/4 In, Number Set (20Y592)
- Zoro Select Hand Stamps