Shop All Safety Handrails
Zoro Select
Hand Rail Section, L 4 Ft
Mfr # 2HER9
Zoro # G6074835
product price: $90.89
/ea
Sold in multiples of 2 for $181.78
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$181.78
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 48 in
- Overall Height 42 in
- Top Rail Height 42 in
- Color Yellow
Product Information
- Brand Zoro Select
- MFR # 2HER9
- Zoro # G6074835
- UPC # 190735444016
- Country of Origin China
- Category Safety Handrails
Dimensions
Overall Length | 48 in |
Overall Height | 42 in |
Top Rail Height | 42 in |
Midrail Height | 21 in |
Rail Size | 1-5/8" |
Handrail Dimensions | 1 5/8 in |
Mounting Hole Dia. | 1 3/8 in |
Details
Material | Steel |
Color | Yellow |
Includes | Mounting Base Sold Separately |
Handrail Component | Handrail Section |
Rail Shape | Round |
Handrail Shape | Round |
Item | Handrail Section |
Handrail Component Material | Steel |
For Use With | Safety Handail System |
Description
Handrail Section, Handrail Shape Round, Handrail Component Material Steel, Top Rail Height 42 in, 48 in, Handrail Dimensions 1 5/8 in, Color Yellow, For Use With Safety Handail System, Includes Mounting Base Sold Separately, Overall Height 42 in, Mounting Hole Dia. 1 3/8 in, Midrail Height 21 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Replacement Block (PNL0250CAMKIT)
- SERVICE CASTER 2 Inch Antique Brass Hooded 5/16 Inch Threaded Stem Ball Caster with Brake, 5PK (SCC-TS01S20-POS-WA-SLB-516-5)
- ZORO SELECT Bolt Hole Caster, 175 lb. Load Rating (P7S-SRP030K-H-TB)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A3E30B4C1P6)
- ZORO SELECT Handrail Gate, 3 Ft, Steel (VDKR-G3)
- ZORO SELECT Hand Rail Section, L 6 Ft (2HET1)
- ZORO SELECT Hand Rail Section, L 8 Ft (2HET2)
- ZORO SELECT Sfty Hand Rail Section, L 48In, H 42-1/8In (2HEK9)
- ZORO SELECT Sfty Hand Rail Section, 48 In x 42-1/8 In (2HEK7)
- ZORO SELECT Pipe Railing, 3 Ft, Steel (VDKR-3)
- GARLOCK SAFETY SYSTEMS Guard Rail, Yellow, 10 ft. Overall L (402335S)
- Zoro Select Warehouse Safety Guards & Protectors