Shop All Hand Drum Pumps
Zoro Select
Hand Operated Pail Pump, 4 gpm, 25-1/2" H
Mfr # 4003FDA
Zoro # G6279071
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type Siphon
- Suction Tube Length 16.7344 in
- For Media Type Acetic Acid, Ammonia, Ammonium Hydroxide, Antifreeze, Automatic Transmission Fluid, Biodiesel, Bleach, Calcium Chloride, Cyclohexane, DEF, Diesel Fuel, E85, Ethanol, Ethyl Acetate, Ethylene Glycol, Fertilizers, Formaldehyde, Fungicides, Glycerin, Heptane, Herbicides, Hydraulic Oil, Hydrochloric Acid, Isopropanol, Ketones, Methanol, Naphtha, Nitric Acid, Paint, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Stoddard Solvent, Water, Windshield Washer Fluid, Xylene
- For Container Size 5 gal
- Max. Flow Rate 3 oz per stroke
Product Information
- Brand Zoro Select
- MFR # 4003FDA
- Zoro # G6279071
- UPC # 791885905633
- Country of Origin Korea, Republic of
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 16.7344 in |
For Container Size | 5 gal |
Hose Inside Dia. | 3/4 in |
Suction Tube Outlet I.D. Size | 61/64" |
Discharge Tube Outlet OD Size | 3/4" |
Height | 25-1/2" |
Outlet Size | 1" |
Inlet Size | 1" |
Length | 2-1/2" |
Manufacturers Warranty Length | 1 yr. |
Discharge Tube Length | 25-63/64" |
Discharge Size FPT (In.) | 3/4 |
Hose Length | 48 in |
Min. Length | 4" |
Discharge Tube Outlet ID Size | 11/16" |
Width | 5" |
Suction Tube Outlet O.D. Size | 63/64" |
Spout Connection Size | 55/64 in |
Height Above Container | 9 in |
Hose Outside Dia. | 3/4 in |
Description
Hand Operated Pail Pump, Max. Outlet Pressure 3 psi, Spout Connection Size 55/64 in, Self-Priming Yes, Metered No, Hose Length 48 in, Includes Discharge Hose Yes, Piston Material Polyethylene, Features No glues used in assembly, Virgin Polyethylene, Seal Material Polyethylene, For Use With 5 gal, 6 gal, 7 gal Pails, Food Products, Dyes, Additives, Colorings, Chemicals Compatible with Polyethylene, For Container Type Bucket, Pail, Hose Cover Material Polyethylene, Includes Bung Adapter No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, 2 SOC, 5-50 GPM (H619-650-R)
- DWYER INSTRUMENTS Mechanical Flowemeter, Magnetic, NPT (WNT-A-C-01)
- HARTELL Lta Switch Assembly (610102)
- DAYTON Pump Utility, 1/4 HP (3YU64)
- ZORO SELECT Hand Pail Pump, Flap, Polypropylene (P255)
- ZORO SELECT Hand Operated Drum Pump, 3 gpm, 159" H (EMER-DD8)
- ZORO SELECT Air Drum Pump, with Digital Oil Meter (ACTKIT31)
- ZORO SELECT Hand Operated Pail Pump, 7 gpm, 45-1/2" H (4004-FDA)
- ZORO SELECT Rotary Hand Drum Pump (3LLE4)
- ZORO SELECT Air Operated Drum Pump, with Drum Cart (DIASYS-CART)
- ACTION PUMP Polypropylene Rotary Pump (90PP)
- Zoro Select Hand Drum Pumps