Shop All Film Tape
Zoro Select
Hand Masking Film 24" x 180" Plan, Pk12
Mfr # 40X003
Zoro # G0681801
product price: $122.99
/pk 12, $10.25/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material HDPE
- Tape Width 24"
- Tape Length 180"
- Tape Color Clear
- Tape Thickness 0.47"
Product Information
- Brand Zoro Select
- MFR # 40X003
- Zoro # G0681801
- Country of Origin Korea, Republic of
- Category Film Tape
Dimensions
Tape Width | 24" |
Tape Length | 180" |
Tape Core Diameter | 3.25" |
Width | 24 |
Height | 3.25" |
Length | 3.24 |
Depth | 24.0 |
Details
Item | Ancillary Products |
Tape Backing Material | HDPE |
Tape Color | Clear |
Tape Thickness | 0.47" |
Gauge - Stretch Wrap | 42 |
Color | CLEAR |
Material | HDPE |
Thickness | 0.47 |
Description
Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 2'' x 60 yds. Black Tape Logic 11 Mil Gaffers Tape, 3PK (T98718B3PK)
- INTERTAPE Utility Paper Masking Tape 506, 36Mmx54. (506)
- 3M Wall Repair Kit Lrg Hole 12Oz (LHR-KIT)
- 3M Glass Foil Tape, 3 In. x 5 Yd., Silver (363)
- ZORO SELECT Film Tape, Rubber Adhesive, Red (TC245-RED-48MM X 55M)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2187C-6" X 25')
- ZORO SELECT Sealant Tape, 1/2 x 260 In (21TF34)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2A25C-6" X 25')
- ZORO SELECT Film Tape, Acrylic Adhesive, Silver (TC2600-SILVER-72MM X 110M)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (3125C-2" X 300')
- 3M Film Tape, Polyester, Blue, 1-1/2In x 10 Yd (8901)
- Zoro Select Film Tape