Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Half Round Bar, SS, 6 ft Overall L
Mfr # 23634_72_0
Zoro # G703044926
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.25 in
- Width 0.5 in
- Length 72 in
Product Information
- Brand Zoro Select
- MFR # 23634_72_0
- Zoro # G703044926
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.5 in |
Length | 72 in |
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.0015 in |
Outside Diameter | 1/2 in |
Overall Length | 6 ft |
Overall Width | 1/2 in |
Description
Half Round Bar, Stainless Steel, 304, Half Round Bar, 6 ft Overall Length, Length Tolerance +0.125/-0.000 in, Outside Diameter 1/2 in, 0.25 in Thickness, Thickness Tolerance +0.000/-0.006 in, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS QQ-S-763, Minimum Temperature 2,550 Degrees F, Maximum Temperature 2,651 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Plate 316, 3 in Overall L (316 SS0.5x3x31)
- RUBBER-CAL Neoprene Rubber Sheet - 1/8" Thick x 36" Width x 24" Length (20-101)
- ONLINEMETALS 8" Nom. Schedule 10 Stainless Pipe 316/316L Welded (19699)
- ZORO SELECT Rod, Aluminum, 6061, 1 3/8 In Dia x 6 Ft L (61R1.375-72)
- ZORO SELECT SS Plate 316, 3 in Overall L (316/316L SS0.75x3x31)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.125X.5-24)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.375X2-12)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.188X.5-36)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.75X1.75-6)
- ZORO SELECT SS Plate 316, 12" Overall L (316 SS0.625x2x121)
- ZORO SELECT High Strength, SS, 24" Overall L (6F.5X1-24)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock