Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Half Round Bar, SS, 36 in Overall L
Mfr # 23642_36_0
Zoro # G103044854
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.375 in
- Width 0.75 in
- Length 36 in
Product Information
- Brand Zoro Select
- MFR # 23642_36_0
- Zoro # G103044854
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.75 in |
Length | 36 in |
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.002 in |
Outside Diameter | 3/4 in |
Overall Length | 36 in |
Overall Width | 3/4 in |
Description
Half Round Bar, Stainless Steel, 304, Half Round Bar, 36 in Overall Length, Length Tolerance +0.125/-0.000 in, Outside Diameter 3/4 in, 0.375 in Thickness, Thickness Tolerance +0.000/-0.006 in, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5511, AMS 5513, AMS 5647, ASME SA-240, ASTM A240, ASTM B210
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Sheet, F3, 1/4 In Thick, 12 x 12 In (2FJA9)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 24 ga., #4, SS (6-OM 304#4-24Gx48x96)
- ZORO SELECT Aluminum Round Bar, 6 ft Overall L (18009_72_0)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 12" W x 0.236" Thick (1UNP9)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.5X4-6)
- ZORO SELECT SS Plate 316, 6in Overall L (316/316L SS0.375x3x61)
- ZORO SELECT General Purpose SS, 6in Overall L (4F.25X1.75-6)
- ZORO SELECT Rectangular Blank Stock, SS, 24" Overall L (21459_24_0)
- ZORO SELECT SS Plate 316, 3 in Overall L (316 SS0.625x3x31)
- ZORO SELECT Annealed Stainless Flat, 36" Overall L (3F.25X1.25-36)
- ZORO SELECT SS Plate 304, 6in Overall L (4sh12x6-6)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock