Shop All Stainless Steel Blanks, Bars, and Plate Stock
Zoro Select
Half Round Bar, SS, 12 in Overall L
Mfr # 23642_12_0
Zoro # G003044824
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.375 in
- Width 0.75 in
- Length 12 in
Product Information
- Brand Zoro Select
- MFR # 23642_12_0
- Zoro # G003044824
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 0.75 in |
Length | 12 in |
Length Tolerance | +0.125/-0.000 in |
Width Tolerance | +/-0.002 in |
Overall Length | 12 in |
Outside Diameter | 3/4 in |
Overall Width | 3/4 in |
Description
Half Round Bar, Stainless Steel, 304, Half Round Bar, 12 in Overall Length, Length Tolerance +0.125/-0.000 in, Outside Diameter 3/4 in, 0.375 in Thickness, Thickness Tolerance +0.000/-0.006 in, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 31,200 psi, Tensile Strength 73,200 psi, 123 Brinell Hardness, 70 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 5511, AMS 5513, AMS 5647, ASME SA-240, ASTM A240, ASTM B210
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Tube Stock 2 ft L (BULK-RPT-PVC-29)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Blue (1001311BLU)
- ZORO SELECT HS EPDM Rubber Roll No Adhesive, 60A, 1/16"T x 36"W x 10 Ft L (BULK-RS-E60HT-205)
- ZORO SELECT Rubber, Hypalon, 3/32"Thick, 12"x12", 60A (BULK-RS-HPN60-7)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.625X.75-24)
- ZORO SELECT SS Plate 304, 36" Overall L (4sh13x1-36)
- ZORO SELECT SS Plate 304, 6in Overall L (304 SS0.03x6x64)
- ZORO SELECT Square Bar, SS, 12" Overall L (2209_12_0)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.25X2.5-24)
- ZORO SELECT Stainless Hex Bar, 12 in Overall L (3H.312-12)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F.188X1.25-24)
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock