Shop All Grooved Pins
Zoro Select
Half Length Grooved Taper Pin 50 PK
Mfr # M39720.040.0012
Zoro # G3418908
product price: $2.29
/pk 50, $0.05/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 4 mm
- Standards DIN 1472
Product Information
- Brand Zoro Select
- MFR # M39720.040.0012
- Zoro # G3418908
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 4 mm |
Overall Length | 12 mm |
Large End Diameter Tolerance | +/-0.05 |
Shank Length | 12 mm |
Small End Diameter | 4 mm |
Outside Diameter Tolerance | +0, -0.075 |
Large End Diameter | 4.25 mm |
Pin Diameter | 4 mm |
Shank Length Tolerance | +/-0.035 |
Number of Sizes | 1 |
Details
Pin Item | Half Length Grooved Taper Pin |
System of Measurement | Metric |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1472 |
Type | Grooved |
Material | Steel |
Finish | Plain |
Item | Grooved Pin |
Manufacturer Location | Globally Sourced |
Pin Type | Type B |
Product Type | Grooved Pin |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 4 mm, Large End Diameter 4.25 mm, Small End Diameter 4 mm, Shank Length 12 mm, Pin Type Type B, Material Steel, Material Grade/Class Not Applicable, Finish Plain, Large End Diameter Tolerance +/-0.05, Small End Diameter Tolerance Not Applicable, Shank Length Tolerance +/-0.035, Standards DIN 1472, Usable Length Not Applicable, Product Type Grooved Pin, Outside Diameter Tolerance +0, -0.075, Single Shear Strength Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 3-1/4" L, Steel Blue Ruspert, 50 PK (51234)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 10 PK (U01210.037.0450)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 5-1/2 in L, 10 PK (U51000.037.0550)
- BUILDRIGHT Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Combination Drive, 130 PK (51745)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.025.0100)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.015.0008)
- ZORO SELECT Grooved Pin Type A 25 PK (M39730.080.0030)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.030.0024)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 50 PK (M39740.025.0008)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.009.0025)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (M39710.080.0050)
- Zoro Select Grooved Pins