Shop All Grooved Pins
Zoro Select
Half Length Grooved Taper Pin 50 PK
Mfr # M39720.030.0030
Zoro # G3418926
product price: $4.89
/pk 50, $0.10/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 3 mm
- Standards DIN 1472
Product Information
- Brand Zoro Select
- MFR # M39720.030.0030
- Zoro # G3418926
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 3 mm |
Overall Length | 30 mm |
Shank Length | 30 mm |
Pin Diameter | 3 mm |
Small End Diameter | 3 mm |
Large End Diameter | 3.58 mm |
Number of Sizes | 1 |
Details
Pin Item | Half Length Grooved Taper Pin |
System of Measurement | Metric |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1472 |
Material | Steel |
Type | Grooved |
Finish | Plain |
Item | Grooved Pin |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Product Type | Grooved Pin |
Pin Type | Type B |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 3 mm, Large End Diameter 3.58 mm, Small End Diameter 3 mm, Shank Length 30 mm, Pin Type Type B, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1472, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, 1/4"-20, 3 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Plain (Z5326)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.25 in Dia., 0.5 in L, Stainless Steel Body, 50 PK (27F0808.1-EA-50)
- MIDWEST FASTENER Screw Anchor, 1-1/4" L, Plastic, 100 PK (04280)
- ZORO SELECT Nylon Insert Lock Nut, M30-3.50, Steel, Class 10, Yellow Zinc, 30 mm Ht, 5 PK (M12450.300.0001)
- ZORO SELECT Half Length Grooved Taper Pin 50 PK (M39720.030.0016)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.025.0024)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 50 PK (M39740.050.0008)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 25 PK (M39700.060.0010)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.030.0008)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.018.0100)
- DRIV-LOK Groove Pin, 1/8" x 3/8", Type A Zinc (GP-0125-0375-A)
- Zoro Select Grooved Pins