Shop All Grooved Pins
Zoro Select
Half Length Grooved Taper Pin 25 PK
Mfr # M39720.080.0024
Zoro # G3418670
product price: $10.55
/pk 25, $0.42/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 8 mm
- Standards DIN 1472
Product Information
- Brand Zoro Select
- MFR # M39720.080.0024
- Zoro # G3418670
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 8 mm |
Overall Length | 24 mm |
Large End Diameter | 8.44 mm |
Small End Diameter | 8 mm |
Pin Diameter | 8 mm |
Shank Length | 24 mm |
Number of Sizes | 1 |
Details
Pin Item | Half Length Grooved Taper Pin |
System of Measurement | Metric |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1472 |
Item | Grooved Pin |
Finish | Plain |
Type | Grooved |
Material | Steel |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Pin Type | Type B |
Product Type | Grooved Pin |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 8 mm, Large End Diameter 8.44 mm, Small End Diameter 8 mm, Shank Length 24 mm, Pin Type Type B, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1472, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1800 PK (MJ510MPP)
- ZORO SELECT #10-32 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZE24)
- ZORO SELECT Set Screw Assortment, Steel, Black Oxide Finish, 60 PCS (DISP-SET-16-060)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 7 in L, 5 PK (U04006.125.0700)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 25 PK (M39700.050.0040)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.015.0016)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.030.0004)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 50 PK (M39740.020.0012)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.012.0100)
- ZORO SELECT Half Length Grooved Taper Pin 10 PK (M39720.080.0045)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.030.0010)
- Zoro Select Grooved Pins