Shop All Grooved Pins
Zoro Select
Half Length Grooved Reverse Pin Type E 50 PK
Mfr # M39740.030.0010
Zoro # G3417849
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Grooved Pin Type Type E
- Basic Material Free Cutting Steel
- Fastener Finish Plain
- Pin Dia. 3 mm
Product Information
- Brand Zoro Select
- MFR # M39740.030.0010
- Zoro # G3417849
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 3 mm |
Overall Length | 10 mm |
Pin Diameter | 3 mm |
Shank Length | 10 mm |
Number of Sizes | 1 |
Details
Pin Item | Half Length Grooved Reverse Pin |
System of Measurement | Metric |
Grooved Pin Type | Type E |
Basic Material | Free Cutting Steel |
Fastener Finish | Plain |
Standards | DIN 1474 |
Item | Grooved Pin |
Material | Steel |
Finish | Plain |
Type | Type E |
Manufacturer Location | Globally Sourced |
Pin Type | Type D |
Material Grade/Class | Ungraded |
Product Type | Grooved Pin |
Number of Pieces | 1 |
Description
Grooved Pin, System of Measurement Metric, Pin Diameter 3 mm, Shank Length 10 mm, Pin Type Type D, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1474, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG-POINT Strong-Point PGA1024 10-14 x 1.50 in. Unslotted Indented Hi-Hex Washer Head Screw with Shoulder and EPDM Bonded Washer Strong Shield Coated Box of 2 500 (PGA1024)
- MIDWEST FASTENER 1/4"-28 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK (34588)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32526)
- MKT FASTENING Double Lag Shield, 7/8" Dia, 2-1/2" L, Alloy Steel Plain, 10 PK (6208000)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.025.0020)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.031.0075)
- ZORO SELECT Grooved Pin Type A 25 PK (M39730.060.0045)
- ZORO SELECT Grooved Taper Pin Type A 25 PK (M39710.060.0016)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 25 PK (M39740.080.0020)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.037.0100)
- MIDWEST FASTENER 3/16" x 2" Plain Steel Dowel Screws 36 36PK (60781)
- Zoro Select Grooved Pins