Shop All Grooved Pins
Zoro Select
Half Length Grooved Center Pin Type E 10 PK
Mfr # U39750.025.0100
Zoro # G2502215
product price: $4.19
/pk 10, $0.42/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Grooved Pin Type Type E
- Basic Material Free Cutting Steel
- Fastener Finish Zinc Plated
- Pin Dia. 1/4 in
Product Information
- Brand Zoro Select
- MFR # U39750.025.0100
- Zoro # G2502215
- Country of Origin Multiple
- Category Grooved Pins
Dimensions
Pin Dia. | 1/4 in |
Overall Length | 1 in |
Small End Dia. | 0.25 in |
Large End Dia. | 0.25 in |
Shank Length | 1 in |
Small End Diameter | 0.25 in |
Pin Diameter | 1/4 in |
Large End Diameter | 0.25 in |
Details
Pin Item | Half Length Grooved Center Pin |
System of Measurement | Inch |
Grooved Pin Type | Type E |
Basic Material | Free Cutting Steel |
Fastener Finish | Zinc Plated |
Standards | DIN 1475 |
Type | Type E |
Material | Steel |
Item | Grooved Pin |
Finish | Zinc Plated |
Pin Type | Type E |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Product Type | Grooved Pin |
Description
Grooved Pin, System of Measurement Inch, Pin Diameter 1/4 in, Large End Diameter 0.25 in, Small End Diameter 0.25 in, Shank Length 1 in, Pin Type Type E, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Standards DIN 1475, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length, 10 PK (72061)
- COBRA ANCHORS Drive-Nail Nail Drive Anchor, 1/4" Dia., 1-1/2" L (385V)
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK (CRL060603GR)
- ZORO SELECT Lag Screw, 1/4 in, 1-1/4 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0125)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.025.0125)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.025.0150)
- ZORO SELECT Third Length Grooved Center Pin 50 PK (M39750.040.0012)
- ZORO SELECT Half Length Grooved Taper Pin 50 PK (M39720.015.0004)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 25 PK (M39740.060.0024)
- ZORO SELECT Half Length Grooved Reverse Pin Type E 50 PK (M39740.050.0008)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.015.0016)
- Zoro Select Grooved Pins