Shop All Safety and Security Mirrors
This Product is Discontinued
Zoro Select
Half Dome Mirror, 36In., Polycarbonate (Discontinued)
Mfr # ONV-180-36-PC
Zoro # G3649161
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mirror Material Polycarbonate
- Diameter 36 in
- Backing Material No Backing
- Mirror Environment Indoor
- Mounting Location Ceiling
Product Information
- Brand Zoro Select
- MFR # ONV-180-36-PC
- Zoro # G3649161
- UPC # 190735390931
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 36 in |
Dome Height | 15 1/2 in |
Details
Item | Half Dome Mirror |
Mirror Material | Polycarbonate |
Backing Material | No Backing |
Mirror Environment | Indoor |
Mounting Location | Ceiling |
Approximate Viewing Distance | 36 ft |
Viewing Angle | 180 Degrees |
Includes Mounting Hardware | Yes |
Includes | Anchors, Mounting Screws |
Material | Polycarbonate |
Mirror Shape | Round |
Weight | 10.5 lb |
Mirror Style | Half Dome Mirror |
Rim Material | ABS Plastic |
Description
Half Dome Mirror, Mirror Style Half Dome Mirror, Mirror Shape Round, Rim Material ABS Plastic, Mirror Material Polycarbonate, Backing Material No Backing, Diameter 36 in, Viewing Angle 180 Degrees , Approximate Viewing Distance 36 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Dome Height 15 1/2 in, Includes Anchors, Mounting Screws, Mounting Location Wall/Ceiling, Weight 10.5 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.